Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Power Strips

292 results found that include 420 products

Filter Results By

Results per page:  16 | 32 | 48
White Plastic Outlet Strip, 6 Number of Outlets, 6 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Plastic Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length

    White Plastic Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length
  • Item # 5A311
  • Mfr. Model # 5A311
  • Outlet Strip, Medical Grade No, Plastic, Number of Outlets 6, Max. Amps - Ext. Cords and Outlet Strips 15,...More

  • Category : Outlet Strips
White Metal Outlet Strip, 6 Number of Outlets, 15 ft.&
White Plastic Outlet Strip, 6 Number of Outlets, 2-3/4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Plastic Outlet Strip, 6 Number of Outlets, 2-3/4 ft. Cord Length

    White Plastic Outlet Strip, 6 Number of Outlets, 2-3/4 ft. Cord Length
  • Item # 5HN14
  • Mfr. Model # 5HN14
  • Outlet Strip, Medical Grade No, Plastic, Number of Outlets 6, Max. Amps - Ext. Cords and Outlet Strips 15,...More

  • Category : Outlet Strips
7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P,&#
White Plastic Outlet Strip, 6 Number of Outlets, 15 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White Plastic Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length

    White Plastic Outlet Strip, 6 Number of Outlets, 15 ft. Cord Length
  • Item # 5HN49
  • Mfr. Model # 5HN49
  • Outlet Strip, Medical Grade No, Plastic, Number of Outlets 6, Max. Amps - Ext. Cords and Outlet Strips 15,...More

  • Category : Outlet Strips
Black Plastic Outlet Strip, 4 Number of Outlets, 2-1/2
  • TM

    Grainger Choice

  • POWER FIRST
  • Black Plastic Outlet Strip, 4 Number of Outlets, 2-1/2 ft. Cord Length

    Black Plastic Outlet Strip, 4 Number of Outlets, 2-1/2 ft. Cord Length
  • Item # 24A456
  • Mfr. Model # 24A456
  • Outlet Strip, Medical Grade No, Plastic, Number of Outlets 4, Max. Amps - Ext. Cords and Outlet Strips 15,...More

  • Category : Outlet Strips
Gray Aluminum Outlet Strip, 12 Number of Outlets, 15 f
Black Plastic Outlet Strip, 3 Number of Outlets, 2-1/2
  • TM

    Grainger Choice

  • POWER FIRST
  • Black Plastic Outlet Strip, 3 Number of Outlets, 2-1/2 ft. Cord Length

    Black Plastic Outlet Strip, 3 Number of Outlets, 2-1/2 ft. Cord Length
  • Item # 24A454
  • Mfr. Model # 24A454
  • Outlet Strip, Medical Grade No, Plastic, Number of Outlets 3, Max. Amps - Ext. Cords and Outlet Strips 15,...More

  • Category : Outlet Strips
7-Outlet Surge Protector Outlet Strip, 72kA, NEMA: 5-15P,&#
6-Outlet Surge Protector Outlet Strip, 35.5kA, NEMA: 5-15P,
White Metal Outlet Strip, 4 Number of Outlets, 15 ft.&
6-Outlet Surge Protector Outlet Strip, 22.5kA, NEMA: 5-15P,
  • TM

    Grainger Choice

  • POWER FIRST
  • 6-Outlet Surge Protector Outlet Strip, 22.5kA, NEMA: 5-15P, 9-1/2"L, White

    6-Outlet Surge Protector Outlet Strip, 22.5kA, NEMA: 5-15P, 9-1/2"L, White
  • Item # 33V818
  • Mfr. Model # 33V818
  • Surge Protector Outlet Strip, 6 Number of Total Outlets - Ext. Cords and Outlet Strips, White, Cord Length -...More

  • Category : Outlet Strips
6-Outlet Surge Protector Outlet Strip, NEMA: 5-15P, 11-1&#x
6-Outlet Surge Protector Outlet Strip, 45kA, NEMA: 5-15P,&#
6-Outlet Surge Protector Outlet Strip, 19.5kA, NEMA: 5-15P-
8-Outlet Surge Protector Outlet Strip, 90kA, NEMA: Right&#x
  • TM

    Grainger Choice

  • POWER FIRST
  • 8-Outlet Surge Protector Outlet Strip, 90kA, NEMA: Right Angle 5-15P, 10-5/8"L, Ivory

    8-Outlet Surge Protector Outlet Strip, 90kA, NEMA: Right Angle 5-15P, 10-5/8"L, Ivory
  • Item # 6CYY2
  • Mfr. Model # 6CYY2
  • Surge Protector Outlet Strip, 8 Number of Total Outlets - Ext. Cords and Outlet Strips, White, Cord Length -...More

  • Category : Outlet Strips
6-Outlet Surge Protector Outlet Strip, 22.5kA, NEMA: 5-15P,
  • TM

    Grainger Choice

  • POWER FIRST
  • 6-Outlet Surge Protector Outlet Strip, 22.5kA, NEMA: 5-15P, 10-13/32"L, White

    6-Outlet Surge Protector Outlet Strip, 22.5kA, NEMA: 5-15P, 10-13/32"L, White
  • Item # 6CYY6
  • Mfr. Model # 6CYY6
  • Surge Protector Outlet Strip, 6 Number of Total Outlets - Ext. Cords and Outlet Strips, White, Cord Length -...More

  • Category : Outlet Strips
6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 10-1
6-Outlet Surge Protector Outlet Strip, 19.5kA, NEMA: Right&
6-Outlet Surge Protector Outlet Strip, 45kA, NEMA: 5-15P,&#
White Metal Outlet Strip, 6 Number of Outlets, 6 ft.&#
  • TRIPP LITE
  • White Metal Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length

    White Metal Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length
  • Item # 1AYB4
  • Mfr. Model # PS-606-HG
  • Outlet Strip, Medical Grade Yes, Metal, Number of Outlets 6, Max. Amps - Ext. Cords and Outlet Strips 15,...More

  • Category : Outlet Strips
7-Outlet Surge Protector Outlet Strip, 60kA, NEMA: Right&#x
Gray Aluminum Outlet Strip, 6 Number of Outlets, 6 ft.
  • TM

    Grainger Choice

  • POWER FIRST
  • Gray Aluminum Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length

    Gray Aluminum Outlet Strip, 6 Number of Outlets, 6 ft. Cord Length
  • Item # 6X953
  • Mfr. Model # 6X953
  • Outlet Strip, Medical Grade No, Metal, Number of Outlets 6, Max. Amps - Ext. Cords and Outlet Strips 15, Cord...More

  • Category : Outlet Strips
Gray Aluminum Outlet Strip, 8 Number of Outlets, 6 ft.
  • TM

    Grainger Choice

  • POWER FIRST
  • Gray Aluminum Outlet Strip, 8 Number of Outlets, 6 ft. Cord Length

    Gray Aluminum Outlet Strip, 8 Number of Outlets, 6 ft. Cord Length
  • Item # 3W211
  • Mfr. Model # 3W211
  • Outlet Strip, Medical Grade No, Metal, Number of Outlets 8, Max. Amps - Ext. Cords and Outlet Strips 15, Cord...More

  • Category : Outlet Strips
White Metal Outlet Strip, 4 Number of Outlets, 15 ft.&
8-Outlet Isolated Filter Surge Protector Outlet Strip, 150kA,&#x
6-Outlet Surge Protector Outlet Strip, 52.5kA, NEMA: 5-15P,
  • TM

    Grainger Choice

  • POWER FIRST
  • 6-Outlet Surge Protector Outlet Strip, 52.5kA, NEMA: 5-15P, 15-1/2"L, Gray

    6-Outlet Surge Protector Outlet Strip, 52.5kA, NEMA: 5-15P, 15-1/2"L, Gray
  • Item # 3XC81
  • Mfr. Model # 3XC81
  • Surge Protector Outlet Strip, 6 Number of Total Outlets - Ext. Cords and Outlet Strips, Gray, Cord Length -...More

  • Category : Outlet Strips
6-Outlet Surge Protector Outlet Strip, 35.5kA, NEMA: 5-15P,
Gray Metal Outlet Strip, 6 Number of Outlets, 15 ft.&#
7-Outlet Surge Protector Outlet Strip, 144kA, NEMA: Right&#
7-Outlet Datacom Surge Protector, 156kA, NEMA: Right Angle&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More