Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Circuit Tracers

48 Results Found that Include 79 Products

Results per page:  16 | 32 | 48
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracer Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

  • Category : Circuit Tracers
  • TM

    Grainger Choice

  • WESTWARD
  • Circuit Breaker Finder Circuit Breaker Finder
  • Multiple product options available

    Multiple product options available

  • Category : Circuit Tracers
Circuit Breaker Finder,120VAC,Enrgzd Lns
Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

  • Category : Circuit Tracers
Electrical Troubleshooting Kit
6/12V Circuit Tester; For Use On Electrical Circuits
6/12/18/24/36V Circuit Tracer Kit; For Use O
6/12/24V Circuit Tester; For Use On Battery
  • TM

    Grainger Choice

  • WESTWARD
  • 6/12/24V Circuit Tester; For Use On Battery 6/12/24V Circuit Tester; For Use On Battery
  • Item # 1EKN8
  • Mfr. Model # 1EKN8
  • Circuit Tester, Voltage Range 6/12/24V, For Use On Battery, Receiver to Transmitter Distance 4 Ft, Display...More

  • Category : Circuit Testers
Receptacle Tester with GFCI,125VAC,LED
Cable Identifier, 16 Line, 2000 Counts, 0.1 uA to 200&
LinkMaster  Tester Display: LED Adapter Type: RJ-45
6/12V Circuit Tester; For Use On Electrical Circuits
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
  • GREENLEE
  • Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
  • Item # 2NRW4
  • Mfr. Model # CS-8000
  • Circuit Breaker Finder, Voltage Range 0 to 750VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Cable Tester
  • UEI TEST INSTRUMENTS
  • Cable Tester Cable Tester
  • Item # 29RM95
  • Mfr. Model # CLM100
  • Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Copper and Aluminum Cables...More

  • Category : Wire Length Meters
Hidden Cable Locator,240/500
  • GREENLEE
  • Hidden Cable Locator, 240/500 Hidden Cable Locator,240/500
  • Item # 1UG79
  • Mfr. Model # 508S
  • Hidden Cable Locator, Voltage Range 240VAC/500VDC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
12/24V Circuit Tester; For Use On Electrical Circuits
TDR Cable Tester, LCD Display, +- 1% Accuracy &#x
  • KLEIN TOOLS
  • TDR Cable Tester, LCD Display, +- 1% Accuracy (%) TDR Cable Tester, LCD Display, +- 1% Accuracy (%)
  • Item # 39E520
  • Mfr. Model # VDV501-815
  • TDR Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Network and Coax...More

  • Category : Time Domain Reflectometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More