Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Brand
Price
Shop By
Ratings

Meters

1,950 Results Found that Include 3,607 Products

Results per page:  16 | 32 | 48
Digital Thermometer, 5 ml Vaccine
  • TRACEABLE
  • Digital Thermometer, 5 ml Vaccine Digital Thermometer, 5 ml Vaccine
  • Item # 6KDZ9
  • Mfr. Model # 4527
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
ExStick PH Meter,H20 Proof,0.00 to 14
  • EXTECH
  • ExStick PH Meter, H20 Proof, 0.00 to 14 ExStick PH Meter,H20 Proof,0.00 to 14
  • Item # 1MN58
  • Mfr. Model # PH100
  • ExStick pH Meter, pH Range 0.00 to 14.00, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed...More

  • Category : pH Meters
Digital Panel Mount,-40 to 300
  • TAYLOR
  • Digital Panel Mount, -40 to 300 Digital Panel Mount,-40 to 300
  • Item # 5XL18
  • Mfr. Model # 9940-10
  • Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery,...More

  • Category : Digital Panel Mount Thermometers
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI,110to 125VAC
Receptacle Tension Tester, 2 to 24 oz. Tension Range
1.6" Coolant/Battery Acid Portable Coolant Refractometer
  • EXTECH
  • 1.6" Coolant/Battery Acid Portable Coolant Refractometer 1.6" Coolant/Battery Acid Portable Coolant Refractometer
  • Item # 3MY57
  • Mfr. Model # RF40
  • Portable Coolant Refractometer, Coolant/Battery Acid, Range -60 Degrees to 32 Degrees Propylene Glycol Freeze...More

  • Category : Refractometers
  • TM

    Grainger Choice

  • WESTWARD
  • Infrared Thermometer Infrared Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Infrared Thermometers
Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage Detector Dual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible/Visual,...More

  • Category : Voltage Detectors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Dial Thermometer Analog Dial Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Dial Thermometers
Receptacle Tester with GFCI,60 Hz
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More