Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Receptacle Testers

34 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,120VAC
Receptacle Tester,60Hz
Receptacle Tester with GFCI,110to 125VAC
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Receptacle Tension Tester, 2 to 24 oz. Tension Range
Receptable Tester,85 to 250 AC,LCD
GFCI OUTLET TESTER TECH RESEARCH
Ground Fault Indicator,Voltage 110 AC
Receptacle Tester with GFCI,60 Hz,120VAC
Receptacle Tester with GFCI,125VAC,LED
Receptacle Tester with GFCI,120VAC
  • GREENLEE
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 3T117
  • Mfr. Model # 5708
  • Receptacle Tester with GFCI, Voltage 120VAC, Indicator LED, Signals Correct Wiring, Open Ground, Open...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester,110 to 125VAC
Electrical Test Kit
  • EXTECH
  • Electrical Test Kit Electrical Test Kit
  • Item # 5UET0
  • Mfr. Model # MN24-KIT
  • Electrical Test Kit, Includes Mfr. No. MN24 Manual Ranging CAT II-600V MiniTec(R) MultiMeter with 7 Functions...More

  • Category : Instrument Combination Kits
Receptacle Tester with GFCI,60 Hz
AC Circuit Analyzer,90 to 240V
  • EXTECH
  • AC Circuit Analyzer, 90 to 240V AC Circuit Analyzer,90 to 240V
  • Item # 5GCC8
  • Mfr. Model # CT70
  • GFCI Analyzer, Voltage 90 to 240VAC, Indicator LCD, Frequency Range 45 to 65 Hz, Voltage Drop 0.1 Percent to...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

  • Category : Receptacle and GFCI Testers
AC Circuit Analyzer,85 to 265V
  • SURETEST
  • AC Circuit Analyzer, 85 to 265V AC Circuit Analyzer,85 to 265V
  • Item # 9TE53
  • Mfr. Model # 61-164G
  • AC Circuit Analyzer, Voltage 85 to 265VAC, Indicator Digital, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester,125VAC,Neon Lights
Circuit Tester,LED Indicator,L21-30
Circuit Tester,LED Indicator,L21-20
Home Inspector Kit
  • EXTECH
  • Home Inspector Kit Home Inspector Kit
  • Item # 2TKT7
  • Mfr. Model # MO280-KH
  • Home Inspector Kit, Includes Mfr. No. MO280 Pinless Moisture Meter, 42500 Mini IR Thermometer, ET10 GFCI...More

  • Category : Instrument Combination Kits
Receptacle Tester with GFCI,60 Hz,120VAC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Communications Tool Set Communications Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
Circuit Tester,LED,250VAC
Receptacle Tester with GFCI,120VAC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 8AAV3
  • Mfr. Model # CT101
  • Receptacle Tester with GFCI, Voltage 120VAC, Load Current 6.8mA, Standards UL, Includes Tests for Proper...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester,120V,CB Finder
Receptacle Tester with GFCI,120VAC
Circuit Tester,LED,125VAC
Circuit Tester,LED,125 to 250VAC
Circuit Tester,LED,347VAC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More