Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Receptacle Testing Meters

31 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester,110 to 125VAC
Receptacle Tester with GFCI,60 Hz
Ground Fault Indicator,Voltage 110 AC
Receptacle Tester,60Hz
Receptacle Tester with GFCI,110to 125VAC
Receptacle Tester with GFCI,120VAC
Receptacle Tester with GFCI,120VAC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 8AAV3
  • Mfr. Model # CT101
  • Receptacle Tester with GFCI, Voltage 120VAC, Load Current 6.8mA, Standards UL, Includes Tests for Proper...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Receptacle Tester with GFCI,125VAC,LED
Receptacle Tester with GFCI,120VAC
  • GREENLEE
  • Receptacle Tester with GFCI, 120VAC Receptacle Tester with GFCI,120VAC
  • Item # 3T117
  • Mfr. Model # 5708
  • Receptacle Tester with GFCI, Voltage 120VAC, Indicator LED, Signals Correct Wiring, Open Ground, Open...More

  • Category : Receptacle and GFCI Testers
GFCI OUTLET TESTER TECH RESEARCH
Receptacle Tester with GFCI
AC Circuit Analyzer,85 to 265V
  • SURETEST
  • AC Circuit Analyzer, 85 to 265V AC Circuit Analyzer,85 to 265V
  • Item # 9TE53
  • Mfr. Model # 61-164G
  • AC Circuit Analyzer, Voltage 85 to 265VAC, Indicator Digital, Frequency Range 45 to 65 Hz, Voltage Drop 0.1...More

  • Category : Receptacle and GFCI Testers
Receptable Tester,85 to 250 AC,LCD
AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

  • Category : Receptacle and GFCI Testers
AC Circuit Analyzer,90 to 240V
  • EXTECH
  • AC Circuit Analyzer, 90 to 240V AC Circuit Analyzer,90 to 240V
  • Item # 5GCC8
  • Mfr. Model # CT70
  • GFCI Analyzer, Voltage 90 to 240VAC, Indicator LCD, Frequency Range 45 to 65 Hz, Voltage Drop 0.1 Percent to...More

  • Category : Receptacle and GFCI Testers
Circuit Tester,LED Indicator,L21-20
Circuit Tester,LED Indicator,L21-30
Receptacle Tester with GFCI,120VAC
Receptacle Tester with GFCI,60 Hz,120VAC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Communications Tool Set Communications Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : General Hand Tool Kits
Circuit Tester,LED,250VAC
Receptacle Tester,120V,CB Finder
Receptacle Tester with GFCI,60 Hz,120VAC
Receptacle Tester,125VAC,Neon Lights
Circuit Tester,LED,125VAC,30A
Circuit Tester,LED,125VAC
Circuit Tester,LED,347VAC
Circuit Tester,LED,125 to 250VAC
Circuit Tester,LED,277VAC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More