Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Continuity Meters

60 Results Found that Include 193 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Continuity Testers Continuity Testers
  • Multiple product options available

    Multiple product options available

  • Category : Continuity Testers
Voltage,Continuity Tester,600VAC,600VDC
Copper Tester Display: LED Adapter Type: RJ-45
Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage Detector Dual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible/Visual,...More

  • Category : Voltage Detectors
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

  • Category : Instrument Combination Kits
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
Voltage,Continuity Tester,600VAC
  • IDEAL
  • Voltage, Continuity Tester, 600VAC Voltage,Continuity Tester,600VAC
  • Item # 1RG99
  • Mfr. Model # 61-092
  • Voltage and Continuity Tester, AC Voltage Range 24 to 600, Calibration Frequency 45 to 65 Hz, Safety Rating...More

  • Category : Voltage and Continuity Testers
AMPROBE (R) DM73C Pen - Basic Features Digital Mu
  • AMPROBE
  • AMPROBE (R) DM73C Pen - Basic Features Digital Multimeter, 32° to 104°F Temp. Range Digital Multimeters, Pen - Basic Features
  • Item # 1WKN7
  • Mfr. Model # DM73C
  • Digital Multimeter, Pen - Basic Features, 3400 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of...More

  • Category : Digital Multimeters
Digital Electrical Multimeter and Infrared Thermometer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More