Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Temperature Testers

666 Results Found that Include 1,219 Products

Results per page:  16 | 32 | 48
Digital Therm, Refrigerator/Freezer
  • TRACEABLE
  • Digital Therm, Refrigerator/Freezer Digital Therm, Refrigerator/Freezer
  • Item # 3KTU9
  • Mfr. Model # 4127
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Flip-Open Pocket Thermometer,-58 to 572
  • TRACEABLE
  • Flip-Open Pocket Thermometer, -58 to 572 Flip Open Pocket Thermometer
  • Item # 3KGL8
  • Mfr. Model # 4372
  • Flip-Open Pocket Thermometer, Temp. Range (F) -58 Degrees to 572 Degrees , Temp. Range (C) -50 Degrees to 300...More

  • Category : Pocket Thermometers
Digital Thermometer, Econo
  • TRACEABLE
  • Digital Thermometer, Econo Digital Thermometer, Econo
  • Item # 3KGR3
  • Mfr. Model # 4157
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

  • Category : Wall, Desk, and Window Thermometers
Clamp On Digital Clamp Meter, -14° to 752°F Temp.&#
  • FLUKE
  • Clamp On Digital Clamp Meter, -14° to 752°F Temp. Range, 1-5/8" Jaw Capacity, CAT IV 300V Clamp Meter
  • Item # 48RH39
  • Mfr. Model # FLUKE-902 FC/WWG
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 200uA, Max. AC Volts...More

  • Category : Clamp Meters
Temp/Humdty Meter,0 to 100 Rel Hum Rnge
  • YELLOW JACKET
  • Temp/Humdty Meter, 0 to 100 Rel Hum Rnge Temp/Humdty Meter,0 to 100 Rel Hum Rnge
  • Item # 29AU23
  • Mfr. Model # 69008
  • Temperature Humidity Meter, Temperature and Humidity, 0 to 100 Percent Relative Humidity Range, +/-3 Percent...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Infrared Thermometer, -27° to 428°F Temp. Range (F&
  • OTC
  • Infrared Thermometer, -27° to 428°F Temp. Range (F) Infrared Thermometer
  • Item # 1DZL4
  • Mfr. Model # TIF7201
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Focus Spot Size and Distance 1 In. @ 1...More

  • Category : Infrared Thermometers
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Clock Digital Hygrometer,14 to 140 F
  • EXTECH
  • Clock Digital Hygrometer, 14 to 140 F Digital Hygrometer with Clock
  • Item # 3ZH92
  • Mfr. Model # 445702
  • Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

  • Category : Wall and Desk Hygrometers
Soil Dial Thermometer
  • VEE GEE
  • Soil Dial Thermometer Soil Dial Thermometer
  • Item # 20KL36
  • Mfr. Model # 82160-6
  • Soil Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem...More

  • Category : Dial Thermometers
  • TM

    Grainger Choice

  • WESTWARD
  • Infrared Thermometer Infrared Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Infrared Thermometers
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Digital Pocket Thermometer,4-1/2 In. L
  • TRACEABLE
  • Digital Pocket Thermometer, 4-1/2 In. L Digital Pocket Thermometer,4-1/2 In. L
  • Item # 3KTU7
  • Mfr. Model # 4038
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -10 to 110 Degrees C, Stem...More

  • Category : Pocket Thermometers
Digital Thermometer, 5 ml Vaccine
  • TRACEABLE
  • Digital Thermometer, 5 ml Vaccine Digital Thermometer, 5 ml Vaccine
  • Item # 6KDZ9
  • Mfr. Model # 4527
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More