Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Cable Testers

29 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Multi-Network LAN Cable Tester Display: LED Adapter Type&#x
Electrical Troubleshooting Kit
Needle Nose Pliers
  • FLUKE NETWORKS
  • Needle Nose Pliers Needle Nose Pliers
  • Item # 5VYD5
  • Mfr. Model # 11294000
  • Needle Nose Pliers, Application Need-L-Nose Pliers, Scotch Lock Crimper, Cable Stripper, Cutter, For Use With...More

  • Category : Copper Cable Testing Instruments
Hidden Cable Locator,240/500
  • GREENLEE
  • Hidden Cable Locator, 240/500 Hidden Cable Locator,240/500
  • Item # 1UG79
  • Mfr. Model # 508S
  • Hidden Cable Locator, Voltage Range 240VAC/500VDC, For Use On Energized/Unenergized Lines, Receiver to...More

  • Category : Circuit Tracers
Circuit Tracing Kit,90 to 250VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 90 to 250VAC, Enrgzd Circuit Tracing Kit
  • Item # 12U593
  • Mfr. Model # BT-250
  • Circuit Tracer Kit, Voltage Range 90 to 250VAC, For Use On Energized Lines, Audible Indicator Yes, Voltage...More

  • Category : Circuit Tracers
Can Wrench
Lan Cable Tester Display: LED Adapter Type: RJ-45
Coax Stripper
Dual Telephone Line Tester Display: Tri-color LED's In
Electricians Scissors
  • FLUKE NETWORKS
  • Electricians Scissors Electricians Scissors
  • Item # 5VYD4
  • Mfr. Model # 44300000
  • Electricians Scissors, Application Cable Snips, Cutters, Datacom Scissors, Electrician Snips, For Use With...More

  • Category : Copper Cable Testing Instruments
General Hand Tool Kit,No. of Pcs. 7
  • IDEAL
  • General Hand Tool Kit, No. of Pcs. 7 Electrician Tool Kit
  • Item # 6KJT7
  • Mfr. Model # 33-506
  • General Hand Tool Kit, Sub-Category Contractor, Tool Storage Included Yes, Number of Pieces 7, Tool Storage...More

  • Category : General Hand Tool Kits
ST, SC, FC Fiber Fault Finder, Measures Light Source
Communications Tool Kit, Number of Pieces:  12, Applic
ST, SC, LC Fiber Visual Fault Locator Kit
Digital/Analog LCD Battery Operated Megohmmeter; Insulation
  • MEGGER
  • Digital/Analog LCD Battery Operated Megohmmeter; Insulation Resistance Range: 100 gigohm Battery Operated Megohmmeter
  • Item # 4WXR5
  • Mfr. Model # MIT410-TC
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500VDC, Insulation Resistance Range 100 gigohm,...More

  • Category : Megohmmeters
SC Basic Fiber Verification Kit (MM), Measures 850,&#x
Telephone Tester Adapter Type: RJ-45
Backlit LCD Battery Operated Megohmmeter; Insulation Resistance&
Power Tool Tester
  • CLARE
  • Power Tool Tester Tool and Appliance Testers
  • Item # 39N140
  • Mfr. Model # Safecheck 8
  • Power Tool Tester, Power Source 115/230VAC, 50 or 60 Hz, Leakage Current Range 0.4 to 20mA, Current Range...More

  • Category : Tool and Appliance Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More