Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Ammeter Meters

228 Results Found that Include 566 Products

Results per page:  16 | 32 | 48
Digital Multimeter, Pen - Basic Features Multimeter Style,
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
  • TM

    Grainger Choice

  • WESTWARD
  • Clamp Meter Clamp Meter
  • Multiple product options available

    Multiple product options available

  • Category : Clamp Meters
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1A587
  • Mfr. Model # 260-8
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1 megohm,...More

  • Category : Analog Multimeters
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Oscilloscope,Li-Ion,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 7 hr.Batt.Life Oscilloscope,Li-Ion,7 hr.Batt.Life
  • Item # 48JP66
  • Mfr. Model # FLUKE-125B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Analog Panel Meter,AC Current,0-50 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-50 AC A Analog Panel Meter,AC Current,0-50 AC A
  • Item # 12G384
  • Mfr. Model # 12G384
  • Analog Panel Meter, AC Current, Range 0 to 50AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-100 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-100 AC A Analog Panel Meter,AC Current,0-100 AC A
  • Item # 12G391
  • Mfr. Model # 12G391
  • Analog Panel Meter, AC Current, Range 0 to 100AC A, Size 2 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-50 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-50 AC A Analog Panel Meter,AC Current,0-50 AC A
  • Item # 12G387
  • Mfr. Model # 12G387
  • Analog Panel Meter, AC Current, Range 0 to 50 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-100 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-100 AC A Analog Panel Meter,AC Current,0-100 AC A
  • Item # 12G392
  • Mfr. Model # 12G392
  • Analog Panel Meter, AC Current, Range 0 to 100 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

  • Category : Analog Panel Meters
Industrial DMM/Clamp On Kit
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More