Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Ammeter Testers

171 Results Found that Include 346 Products

Results per page:  16 | 32 | 48
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Analog Panel Meter,AC Current,0-25 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-25 AC A Analog Panel Meter,AC Current,0-25 AC A
  • Item # 12G382
  • Mfr. Model # 12G382
  • Analog Panel Meter, AC Current, Range 0 to 25AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-150 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-150 AC A Analog Panel Meter,AC Current,0-150 AC A
  • Item # 12G395
  • Mfr. Model # 12G395
  • Analog Panel Meter, AC Current, Range 0 to 150 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

  • Category : Analog Panel Meters
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Analog Panel Meter,AC Current,0-300 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-300 AC A Analog Panel Meter,AC Current,0-300 AC A
  • Item # 12G403
  • Mfr. Model # 12G403
  • Analog Panel Meter, AC Current, Range 0 to 300AC A, Size 4 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Power Quality Clamp Meter,750V,1000A
  • EXTECH
  • Power Quality Clamp Meter, 750V, 1000A Power Quality Clamp Meter,750V,1000A
  • Item # 30JZ50
  • Mfr. Model # PQ2071
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

  • Category : Clamp On Power Meters
Digital Panel Meter,AC Current
  • SIMPSON ELECTRIC
  • Digital Panel Meter, AC Current Digital Panel Meter,AC Current
  • Item # 1X181
  • Mfr. Model # F45-1-46-0-A
  • Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-1 Percent of reading +/- 5 counts,...More

  • Category : Digital Panel Meters
Detachable Digital Milliamp Clamp Meter, 6mm Jaw Capacity,
Clamp On Digital Remote Display Clamp Meter, 1-1/3"&#x
Analog Panel Meter,AC Current,0-50 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-50 AC A Analog Panel Meter,AC Current,0-50 AC A
  • Item # 12G385
  • Mfr. Model # 12G385
  • Analog Panel Meter, AC Current, Range 0 to 50AC A, Size 2 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-100 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-100 AC A Analog Panel Meter,AC Current,0-100 AC A
  • Item # 12G391
  • Mfr. Model # 12G391
  • Analog Panel Meter, AC Current, Range 0 to 100AC A, Size 2 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-75 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-75 AC A Analog Panel Meter,AC Current,0-75 AC A
  • Item # 12G389
  • Mfr. Model # 12G389
  • Analog Panel Meter, AC Current, Range 0 to 75 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-25 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-25 AC A Analog Panel Meter,AC Current,0-25 AC A
  • Item # 12G379
  • Mfr. Model # 12G379
  • Analog Panel Meter, AC Current, Range 0 to 25AC A, Size 2 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-50 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-50 AC A Analog Panel Meter,AC Current,0-50 AC A
  • Item # 12G387
  • Mfr. Model # 12G387
  • Analog Panel Meter, AC Current, Range 0 to 50 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-100 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-100 AC A Analog Panel Meter,AC Current,0-100 AC A
  • Item # 12G392
  • Mfr. Model # 12G392
  • Analog Panel Meter, AC Current, Range 0 to 100 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-25 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-25 AC A Analog Panel Meter,AC Current,0-25 AC A
  • Item # 12G380
  • Mfr. Model # 12G380
  • Analog Panel Meter, AC Current, Range 0 to 25AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-15 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-15 AC A Analog Panel Meter,AC Current,0-15 AC A
  • Item # 12G376
  • Mfr. Model # 12G376
  • Analog Panel Meter, AC Current, Range 0 to 15AC A, Size 2 1/2 In., Case Style Rish Vista, Accuracy 1.5 Full...More

  • Category : Analog Panel Meters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC62
  • Mfr. Model # 260-8XPI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Industrial DMM/Clamp On Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More