Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Current Testers

236 Results Found that Include 496 Products

Results per page:  16 | 32 | 48
Voltage Detector,50 to 1000VAC,6 In. L
  • MILWAUKEE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 6JHY2
  • Mfr. Model # 2202-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Digital HVAC Clamp Meter,400AC Amps
  • UEI TEST INSTRUMENTS
  • Digital HVAC Clamp Meter, 400AC Amps Digital HVAC Clamp Meter,400AC Amps
  • Item # 45DR94
  • Mfr. Model # DL379B
  • Digital HVAC Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 1000, Max....More

  • Category : Clamp Meters
Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1 megohm,...More

  • Category : Analog Multimeters
Remote Display Clamp Meter,600V
  • FLUKE
  • Remote Display Clamp Meter, 600V Remote Display Clamp Meter,600V
  • Item # 6GKV2
  • Mfr. Model # FLUKE-381/CWG
  • Remote Display Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9,...More

  • Category : Clamp Meters
Analog Panel Meter,AC Current,0-100 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-100 AC A Analog Panel Meter,AC Current,0-100 AC A
  • Item # 12G392
  • Mfr. Model # 12G392
  • Analog Panel Meter, AC Current, Range 0 to 100 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

  • Category : Analog Panel Meters
Industrial DMM/Clamp On Kit
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC62
  • Mfr. Model # 260-8XPI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1A587
  • Mfr. Model # 260-8
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Phase Sequence Tester, 10 to 700VAC Voltage Range
Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1VXT7
  • Mfr. Model # CT20
  • Continuity Tester, Length 3.6 In., Function Checks Local Continuity, Remote Continuity, and Remote Polarity,...More

  • Category : Continuity Testers
Analog Panel Meter,AC Current,0-200 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-200 AC A Analog Panel Meter,AC Current,0-200 AC A
  • Item # 12G399
  • Mfr. Model # 12G399
  • Analog Panel Meter, AC Current, Range 0 to 200 AC A, Size 4 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

  • Category : Analog Panel Meters
Analog Panel Meter,AC Current,0-150 AC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, AC Current, 0-150 AC A Analog Panel Meter,AC Current,0-150 AC A
  • Item # 12G396
  • Mfr. Model # 12G396
  • Analog Panel Meter, AC Current, Range 0 to 150 AC A, Size 4 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

  • Category : Analog Panel Meters
Analog Panel Meter,DC Current,0-100 DC A
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Panel Meter, DC Current, 0-100 DC A Analog Panel Meter,DC Current,0-100 DC A
  • Item # 12G427
  • Mfr. Model # 12G427
  • Analog Panel Meter, DC Current, 0 to 100DCA, Size (In.) 3.5, Rish Vista Case Style, Accuracy +/- 1.5 Percent...More

  • Category : Analog Panel Meters
Clamp Meter,Digital,1000 Max. AC Volts
  • UEI TEST INSTRUMENTS
  • Clamp Meter, Digital, 1000 Max. AC Volts Clamp Meter,Digital,1000 Max. AC Volts
  • Item # 49CK72
  • Mfr. Model # DL389-N
  • Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. AC Amps 400, Max. DC Amps 2000, Max. AC Volts...More

  • Category : Clamp Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More