Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Voltmeter Meters

312 Results Found that Include 562 Products

Results per page:  16 | 32 | 48
Voltage,Continuity Tester,600VAC,600VDC
Voltage Tester,600VAC,600VDC
  • IDEAL
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 3T887
  • Mfr. Model # 61-065
  • Voltage Tester, AC Voltage Range 100 to 600, DC Voltage Range 100 to 600, Calibration Frequency 25 to 60 Hz,...More

  • Category : Voltage and Continuity Testers
Tester Kit
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Wireless HVAC System Kit
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • Item # 6WZP4
  • Mfr. Model # Fluke-190-204
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

  • Category : Portable Digital Oscilloscopes
TRMS Clamp Meter,IR Therm,1000A
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A TRMS Clamp Meter,IR Therm,1000A
  • Item # 22UL78
  • Mfr. Model # CM78
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
Fleet Maintenance Kit,1000V
  • EXTECH
  • Fleet Maintenance Kit, 1000V Fleet Maintenance Kit,1000V
  • Item # 40JZ65
  • Mfr. Model # AUT600
  • Fleet Maintenance Kit, Voltage (DC) 1000V, Voltage (AC) 1000V, 10 Amps DC, 10 Amps AC, 40M Ohms, Temp. Range...More

  • Category : Automotive Test and Record Instruments
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

  • Category : Instrument Combination Kits
Wireless Industrial System
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Digital Multimeter,480V,AAA
  • EXTECH
  • Digital Multimeter, 480V, AAA Digital Multimeter,480V,AAA
  • Item # 2TKT6
  • Mfr. Model # VT30
  • Voltage and Continuity Tester, AC Voltage Range 0 to 480, DC Voltage Range 0 to 690, Calibration Frequency 50...More

  • Category : Voltage and Continuity Testers
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More