Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Used For
Form
Weight
Brand
Price
Shop By
Ratings

Insecticides

40 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
Wasp and Hornet Killer,Aerosol,12 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wasp and Hornet Killer, Aerosol, 12 oz. Wasp and Hornet Killer,Aerosol,12 oz.
  • Item # 2DCB5
  • Mfr. Model # 2DCB5
  • Wasp and Hornet Killer, Used For Wasps and Hornets, Weight 12 oz., Active Ingredients Tetramethrin 0.10...More

Wasp and Hornet Killer,Aerosol,12 oz.
  • THE END
  • Wasp and Hornet Killer, Aerosol, 12 oz. Wasp and Hornet Killer,Aerosol,12 oz.
  • Item # 6XMH4
  • Mfr. Model # 18320
  • Wasp and Hornet Killer, Used For Wasps, Hornets, Yellow Jackets, Bees, Weight 12 oz., Active Ingredients...More

Wasp and Hornet Killer,Aerosol,14 oz.
Wasp and Hornet Killer,14 oz.,Aerosol
Crawling Insect Killer,Aerosol
  • TM

    Grainger Choice

  • TOUGH GUY
  • Crawling Insect Killer, Aerosol Crawling Insect Killer,Aerosol
  • Item # 2DCB3
  • Mfr. Model # 2DCB3
  • Crawling Insect Killer, Used For Ants, Cockroaches, Crickets, Centipedes, Silverfish and Spiders, Weight 20...More

Flying Insect Killer,Dry Fog,20 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flying Insect Killer, Dry Fog, 20 oz. Flying Insect Killer
  • Item # 2DCB1
  • Mfr. Model # 2DCB1
  • Flying Insect Killer, Used For Flying Insects, Weight 20 oz., Active Ingredients Natural Pyrethrins, Dilution...More

Crawling Insect Killer,Spray
  • ENFORCER PRODUCTS
  • Crawling Insect Killer, Spray Crawling Insect Killer,Spray
  • Item # 2HZA9
  • Mfr. Model # EBM128
  • Crawling Insect Killer, Used For Ants, Bees, Black Widow Spiders, Brown Recluse Spiders, Fleas, Ticks,...More

Wasp and Hornet Killer,12 oz.
  • SPRAYON
  • Wasp and Hornet Killer, 12 oz. Wasp and Hornet Killer,12 oz.
  • Item # 6KDR2
  • Mfr. Model # S00857000
  • Wasp and Hornet Killer, Used For Wasps and Hornets, Weight 12 oz., Dilution Ratio Ready to Use, Package...More

Ant Killer,15 oz.,Aerosol
  • SPECTRACIDE
  • Ant Killer, 15 oz., Aerosol Ant Killer,15 oz.,Aerosol
  • Item # 36WG38
  • Mfr. Model # HG-51200
  • Ant Killer, Used For Killing Ants, Form Aerosol, Weight 15 oz., Dilution Ratio Ready to Use, Package...More

Flying Insect Killer,Dry Fog
  • THE END
  • Flying Insect Killer, Dry Fog Flying Insect Killer,Dry Fog
  • Item # 6XMH6
  • Mfr. Model # 45120
  • Flying Insect Killer, Used For Flying Insects and Bed Bugs, Weight 14 oz., Active Ingredients Pyrethrins,...More

Roach and Ant Killer,17.5 oz.,Aerosol
  • ENFORCER PRODUCTS
  • Pesticide Pesticide
  • Multiple product options available

    Multiple product options available

Roach Bait,0.45 fl. oz.,Liquid,PK6
Insecticide,Concentrate,1 oz.
  • ENFORCER PRODUCTS
  • Insecticide, Concentrate, 1 oz. Insecticide,Concentrate,1 oz.
  • Item # 2HZB1
  • Mfr. Model # ONC1
  • Crawling and Flying Insect Killer, Used For Cockroaches, Ants, Mosquitoes, Carpenter Ants, Spiders, Crickets,...More

  • COMBAT
  • Ant Bait Ant Bait
  • Multiple product options available

    Multiple product options available

Insecticide,Industrial Insecticide
Insecticide,16 fl. oz.,Concentrate
Insect Killer,For Bed Bugs,Aerosol
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More