Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Propane Gas Torches

59 Results Found that Include 128 Products

Results per page:  16 | 32 | 48
SK Self-Igniting Torch Kit, MAP-Pro/Propane Fuel, Piezo Ign
BZ8250HTKC Trigger Start Hose Torch, MAP-Pro/Propane Fuel,
Red Dragon Vapor Torch Kit, Gas Fuel, Manual Ignitor
Outdoor Torch, Propane Fuel
  • TM

    Grainger Choice

  • WESTWARD
  • Outdoor Torch, Propane Fuel Outdoor Torch, Propane Fuel
  • Item # 2CZD5
  • Mfr. Model # 2CZD5
  • Scorching Torch, 500,000 BTU, Molded Handle, Hooks Up To Standard 20 Pound Propane Tank To Heat Asphalt, Burn...More

  • Category : Brazing and Soldering Torches and Torch Kits
Torch Kit, Propane Fuel
  • TM

    Grainger Choice

  • WESTWARD
  • Torch Kit, Propane Fuel Torch Kit, Propane Fuel
  • Item # 2CZD7
  • Mfr. Model # 2CZD7
  • Torch Kit, Fuel Propane, Pressure Regulator 50GP, 50,000 BTU, Pressure Regulated To 18 PSI, Portable, Easy To...More

  • Category : Brazing and Soldering Torches and Torch Kits
JT850 Outdoor Torch, MaxPP/Propane Fuel, Fuel Control Knob&
UT5 LP Torch Kit, MAP-Pro Fuel, Manual Ignitor
Inferno Torch, Propane Fuel, Manual (Striker Included)
Torch For 6GJG4
LX400FB Mobile Torch System, Mapp/Propane Fuel, Self Igniti
Red Dragon Backpack Torch Kit, Gas Fuel, Manual Ignitor
Combination Torch Outfit,Cut 8 In,90 Deg
Fuel Powegas, Butane/Propane Fuel, No Ignitor
Combination Torch Outfit,Cut 6 In,90 Deg
Cutting Torch,Cuts Up to 12 In,21 In  L
Cutting Torch 90 Degree
Hand Cutting Torch,18 In.
  • HARRIS
  • Hand Cutting Torch, 18 In. Hand Cutting Torch,18 In.
  • Item # 13H867
  • Mfr. Model # 1003450
  • Cutting Torch, Gas Service Oxy-Natural Gas/Methane, Oxy-Propane/Butane, Oxy-Propylene, Series Model 62-5,...More

  • Category : Welding, Heating and Cutting Torches
Handyjet Hand Held Heat Torch, Butane/Propane Fuel, Yes
ROFIRE Hand Torch Kit, Piezo Ignitor
  • ROTHENBERGER
  • ROFIRE Hand Torch Kit, Piezo Ignitor ROFIRE Hand Torch Kit, Piezo Ignitor
  • Item # 6XGC4
  • Mfr. Model # 35416R
  • Hand Torch Kit, ROFIRE, MAPP Btus per Hour Hot Air Burner-6500, Swirl-8500, Standard-4800, Pin-Point-1700,...More

  • Category : Brazing and Soldering Torches and Torch Kits
Extra Heavy Duty Cutting Torch,36 In L
Machine Torch,13-3/4 In L
  • MILLER ELECTRIC
  • Machine Torch, 13-3/4 In L Machine Torch,13-3/4 In L
  • Item # 6GJG6
  • Mfr. Model # SC772A
  • Machine Torch, Gas Service Any Fuel Gas, Series SC Heavy Duty, Head Angle 180 Degrees , Cuts Up To 12 In.,...More

  • Category : Welding, Heating and Cutting Torches
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More