Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electrical Surge Protectors

71 Results Found that Include 900 Products

Results per page:  16 | 32 | 48
4-Outlet Datacom Surge Protector, NEMA: 5-15P, 2-55/64"
  • TM

    Grainger Choice

  • POWER FIRST
  • 4-Outlet Datacom Surge Protector, NEMA: 5-15P, 2-55/64"L, Black 4-Outlet Datacom Surge Protector, NEMA: 5-15P, 2-55/64"L, Black
  • Item # 32UK71
  • Mfr. Model # 32UK71
  • Datacom Surge Protector, Number of Outlets 4, Color Black, Cord Length 10 ft., Communication Port (2) USB,...More

  • Category : Surge Protected Outlet Strips
White Metal Outlet Strip, 4 Number of Outlets, 10 ft.&
  • TRIPP LITE
  • White Metal Outlet Strip, 4 Number of Outlets, 10 ft. Cord Length Outlet Strip
  • Item # 25D145
  • Mfr. Model # PS410HGOEMX
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

  • Category : Outlet Strips
UPS System, 500VA Power Rating, 120VAC Output Voltage, Numb
UPS System, 850VA Power Rating, 120VAC Output Voltage, Numb
Black Plastic Outlet Strip, 3 Number of Outlets, 10 ft
Rechargeable Emergency Lighting UPS, 9.5 W Power Rating, 12
Double Conversion UPS, 700VA Power Rating, 100/110/115/
Surge Arrester, Flush Mounting Style, For Use With Load
Double Conversion UPS, 1kVA Power Rating, 100/110/115/
Receptacle, 15 Amps, 125VAC Voltage, NEMA Configuration: 5-
Emergency Lighting UPS, 100VA Power Rating, 120VAC Output V
Double Conversion UPS, 8kVA Power Rating, 120/208/220/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More