Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Surge Protectors

59 Results Found that Include 909 Products

Results per page:  16 | 32 | 48
Outlet Strip, Number of Outlets: 4, 10 ft. Cord L
  • TRIPP LITE
  • Outlet Strip, Number of Outlets: 4, 10 ft. Cord Length, 15 Max. Amps Outlet Strip
  • Item # 25D145
  • Mfr. Model # PS410HGOEMX
  • Outlet Strip, Medical Grade Yes, Housing Material Metal, Mounting Style Keyhole, Number of Outlets 4, Amps...More

  • Category : Outlet Strips
Surge Arrester, Flush Mounting Style, For Use With Load
Double Conversion UPS, 3kVA Power Rating, 100/110VAC Output
Datacom Surge Protector, Number of Outlets: 4, 2100 Ra
UPS System, 850VA Power Rating, 120VAC Output Voltage, Numb
UPS System, 500VA Power Rating, 120VAC Output Voltage, Numb
Outlet Strip, Number of Outlets: 3, 10 ft. Cord L
Rechargeable Emergency Lighting UPS, 9.5 W Power Rating, 12
Double Conversion UPS, 1kVA Power Rating, 100/110/115/
Surge Protector Outlet Strip, Number of Outlets: 6, 6&
Double Conversion UPS, 10kVA Power Rating, 120/208/220/
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More