Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Polishers

37 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • DREMEL
  • Rotary Tool Kit, 5000-35,000 RPM, 50 Pc Rotary Tool Kit,5000-35,000 RPM,50 Pc
  • Item # 5EEU8
  • Mfr. Model # 4000-6/50
  • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

  • Category : Rotary Tools
Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • TM

    Grainger Choice

  • DAYTON
  • Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • Item # 1FYV4
  • Mfr. Model # 1FYV4
  • Bench Top Buffer, Size (In.) 8, 2000 to 3300/3450 RPM, 3/4 HP, Shaft Dia. (In.) 5/8, Voltage 120, 7.0 Amps...More

  • Category : Bench Buffers
R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • MAKITA
  • R/A Polisher, 7 In, RPM 600-3000,10 A, 120V R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • Item # 5GDX3
  • Mfr. Model # 9227C
  • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

  • Category : Electric Polishers And Buffers
Variable Speed Polisher, 12 A, 120 V
  • DEWALT
  • Variable Speed Polisher, 12 A, 120 V Variable Speed Polisher, 12 A, 120 V
  • Item # 13J066
  • Mfr. Model # DWP849
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA94
  • Mfr. Model # GHWV4PSET
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

  • Category : Electric Polishers And Buffers
Buffer,1/2 Hp,3450 RPM,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Buffer, 1/2 Hp, 3450 RPM, 120 V Buffer,1/2 Hp,3450 RPM,120 V
  • Item # 4TJ99
  • Mfr. Model # 4TJ99
  • Size (In.) 6, 3450 RPM, 1/2 HP, Shaft Dia. (In.) 1/2, Voltage 120, 5.0 Amps AC, 1 Phase, Motor Type...More

  • Category : Bench Buffers
Industrial Buffer,10 In,1725/3450 RPM
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Buffer, 10 In, 1725/3450 RPM Industrial Buffer,10 In,1725/3450 RPM
  • Item # 3NYA6
  • Mfr. Model # 3NYA6
  • Industrial Buffer, Size (In.) 10, 1725/3450 RPM, 1 to 1-1/2 HP, Shaft Dia. (In.) 1, Voltage 120, 12/8 Amps...More

  • Category : Bench Buffers
Right Angle Polisher,7/9 In,RPM 0-1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 0-1750 Right Angle Polisher,7/9 In,RPM 0-1750
  • Item # 3W784
  • Mfr. Model # 5460-6
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Right Angle Polisher,7/9 In,RPM 1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 1750 Right Angle Polisher,7/9 In,RPM 1750
  • Item # 2Z737
  • Mfr. Model # 5455
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
CFS Right Angle Polisher, 12 A,120 V
  • DEWALT
  • CFS Right Angle Polisher, 12 A, 120 V CFS Right Angle Polisher, 12 A,120 V
  • Item # 13J065
  • Mfr. Model # DWP849X
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Random Orbit Polisher/Sander,6 In,4.5A
  • PORTER CABLE
  • Random Orbit Polisher/Sander, 6 In, 4.5A Random Orbit Polisher/Sander,6 In,4.5A
  • Item # 3MUX6
  • Mfr. Model # 7424XP
  • Random Orbital Polisher, Size 6, Amps 4.5, Spindle Thread Size 5/16 In.-24, Cord 7 ft. 2-Conductor, Features...More

  • Category : Electric Polishers And Buffers
Right Angle Polisher,7 In,RPM 0-2800
  • MILWAUKEE
  • Right Angle Polisher, 7 In, RPM 0-2800 Right Angle Polisher,7 In,RPM 0-2800
  • Item # 1Y086
  • Mfr. Model # 5540
  • Right Angle Polisher, Size (In.) 7, No Load RPM 0 to 2800, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Sander Polisher,7 in.,0 to 3000,10.0V
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000,10.0V Sander Polisher,7 in.,0 to 3000,10.0V
  • Item # 36JA07
  • Mfr. Model # 9237CX3
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Electric Buffer
  • DYNABRADE
  • Electric Buffer Electric Buffer
  • Item # 25H883
  • Mfr. Model # 51580
  • Electric Buffer, Pad Size (In.) 7 to 8, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.)...More

  • Category : Electric Polishers And Buffers
Electric Finishing Tool
Pipe Surface Polisher Kit,10.0 A, In
  • METABO
  • Pipe Surface Polisher Kit, 10.0 A, In Pipe Surface Polisher Kit,10.0 A, In
  • Item # 36H087
  • Mfr. Model # RBE12-180
  • Pipe Surface Polisher Kit, No Load RPM 521 to 1673 ft./min, Amps @ 120V 10.0, Cord 108 In., Features Variable...More

  • Category : Electric Polishers And Buffers
Wet Stone Polisher
  • MAKITA
  • Wet Stone Polisher Wet Stone Polisher
  • Item # 14F177
  • Mfr. Model # PW5001C
  • Stone Polisher, Size (In.) 4 In., No Load RPM 2000-4000, Amps @ 120V 7.9, Spindle Thread Size (In.) 5/8 In.,...More

  • Category : Electric Polishers And Buffers
Hand Held Angle Polisher,100V,9 lb.
Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA96
  • Mfr. Model # GHGPSET
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

  • Category : Electric Polishers And Buffers
Sander Polisher,7 in.,0 to 3000 rpm
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000 rpm Sander Polisher,7 in.,0 to 3000 rpm
  • Item # 33TD44
  • Mfr. Model # 9237C
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8 x 11,...More

  • Category : Electric Polishers And Buffers
Tube/Pipe Polishing Module,4 HP,220/440V
  • SLUGGER
  • Tube/Pipe Polishing Module, 4 HP, 220/440V Tube/Pipe Polishing Module,4 HP,220/440V
  • Item # 20RR50
  • Mfr. Model # GXC
  • Tube/Pipe Polishing Module, 4 HP, Voltage 220/440, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Idler...More

  • Category : Belt/Disc Sanders
Electric Polisher
  • DYNABRADE
  • Electric Polisher Electric Polisher
  • Item # 25H884
  • Mfr. Model # 51584
  • Electric Polisher, Pad Size (In.) 7, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Stone Polisher,18-1/2 in. L,8.4 lb.
  • MAKITA
  • Stone Polisher, 18-1/2 in. L, 8.4 lb. Stone Polisher,18-1/2 in. L,8.4 lb.
  • Item # 46AD57
  • Mfr. Model # PC5011CX1
  • Stone Polisher, Size (In.) 5, No Load RPM 2000 to 5500, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

  • Category : Electric Sanders
Sander Polisher,Pad Size 7
  • MAKITA
  • Sander Polisher, Pad Size 7 Sander Polisher,Pad Size 7
  • Item # 14F176
  • Mfr. Model # PV7001C
  • Sander Polisher, Pad Size 7, No Load RPM 600 - 2000, Amps @ 120V 7.9, Type of Sandpaper Hook and Loop,...More

  • Category : Electric Sanders
Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA95
  • Mfr. Model # GHWV5PSET
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

  • Category : Electric Polishers And Buffers
Electronic Wet Polisher,9.6 A
  • METABO
  • Electronic Wet Polisher, 9.6 A Electronic Wet Polisher,9.6 A
  • Item # 36H091
  • Mfr. Model # PWE 11-100
  • Wet Polisher, Size (In.) 4-5, No Load RPM 1700 to 5400, Amps @ 120V 9.6, Spindle Thread Size (In.) 5/8-11,...More

  • Category : Electric Polishers And Buffers
Auto Polisher,120 VAC,6 In,w/2 Bonnets
  • TM

    Grainger Choice

  • WESTWARD
  • Auto Polisher, 120 VAC, 6 In, w/2 Bonnets Automotive Polisher
  • Item # 1VUB9
  • Mfr. Model # 1VUB9
  • Automotive Polisher, Electrical, Voltage 120, Size 6 In, No-Load RPM 3600, 0.65 Amps @ 120V, Palm Handle...More

  • Category : Automotive Polishers
Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA97
  • Mfr. Model # GH38GPSET
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

  • Category : Electric Polishers And Buffers
Polisher,For SS,120V,5/8-11,10 In Dia
  • FEIN
  • Polisher, For SS, 120V, 5/8-11,10 In Dia Polisher,For SS,120V,5/8-11,10 In Dia
  • Item # 10F050
  • Mfr. Model # WPO 14-25E
  • Right Angle Polisher, Size (In.) 10, No Load RPM 900 to 2500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

  • Category : Electric Polishers And Buffers
Var Speed High Torque Mini Polisher,7 In
  • METABO
  • Var Speed High Torque Mini Polisher, 7 In Var Speed High Torque Mini Polisher,7 In
  • Item # 36H088
  • Mfr. Model # PE12-175
  • Polisher, Size (In.) 7, No Load RPM 700 to 2200, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11, Cord 108...More

  • Category : Electric Polishers And Buffers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More