Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Refrigeration Controls

279 results found that include 298 products

Results per page:  16 | 32 | 48
Refrigerator Cold Control,34 to 55 Range
  • RANCO
  • Refrigerator Cold Control, 34 to 55 Range Refrigerator Cold Control,34 to 55 Range
  • Item # 6KXG5
  • Mfr. Model # K50Q-1127-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

  • Category : Refrigeration Controls
Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E983
  • Mfr. Model # O10-2054
  • Single Pressure Control, Pressure Type High, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

  • Category : Single Pressure Controls
Pressure Control,12 In to 80
  • JOHNSON CONTROLS
  • Pressure Control, 12 In to 80 Pressure Control,12 In to 80
  • Item # 40G339
  • Mfr. Model # P170AB-12C
  • Single Pressure Control, Low Pressure, Switch Type SPST, Switch Action Opens on Low Pressure, Auto Reset, 1/4...More

  • Category : Single Pressure Controls
Refrigeration Control,120 to 240VAC
  • WHITE RODGERS
  • Refrigeration Control, 120 to 240VAC Refrigeration Control,120 to 240VAC
  • Item # 1RC43
  • Mfr. Model # 1609-101
  • Refrigeration Control, Remote Bulb Temperature Control, Switch Type SPST, Switch Action Close on Rise,...More

  • Category : Refrigeration Controls
Control,Temperature
  • RANCO
  • Control, Temperature Control,Temperature
  • Item # 3XL09
  • Mfr. Model # A30-2210
  • Refrigeration Control, Constant Differential Control, Switch Type SPST, Switch Action Close on Rise, Control...More

  • Category : Refrigeration Controls
Low Pressure Switch,Open 75 PSI
Press Switch,Open 40-80 PSIG
Pressure Control,High,50 to 450
Temperature Control
  • RANCO
  • Temperature Control Temperature Control
  • Item # 1A020
  • Mfr. Model # O10-1416
  • Commercial Temperature Control, Full Load Current 24 Amps, Electrical Ratings 240, 241/600 Volts, Locked...More

  • Category : Refrigeration Controls
Single Pressure Control,High Pressure
Pressure Control,Low,20 In to 100
Press Switch,Manual 410 PSIG
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Manual 410 PSIG Press Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

  • Category : Single Pressure Controls
Press Switch,Open On Fall 5 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSI Press Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

  • Category : Single Pressure Controls
Refrigeration Control,120/240
  • RANCO
  • Refrigeration Control, 120/240 Refrigeration Control,120/240
  • Item # 3XL05
  • Mfr. Model # A12-700
  • Refrigeration Control, Constant Cut In Cold Control, Switch Type SPST, Switch Action Close On Rise, Control...More

  • Category : Refrigeration Controls
Control,Refrigeration
  • RANCO
  • Control, Refrigeration Control,Refrigeration
  • Item # 4E050
  • Mfr. Model # A30-262
  • Refrigeration Control, Switch Action SPST, Normally Off 20 Degrees Fahrenheit, Normally On 32 Degrees...More

  • Category : Refrigeration Controls
Water-Tight Remote Sensor, For Use With: T775 Series 2
Control,Refrigeration
  • RANCO
  • Control, Refrigeration Control,Refrigeration
  • Item # 4E051
  • Mfr. Model # A30-261
  • Refrigeration Control, Switch Action SPST, Warm On 61 Degrees Fahrenheit, Cold Off 32 Degrees Fahrenheit,...More

  • Category : Refrigeration Controls
Fan Cycling Control,Opens 200 PSI
Differential Pressure Control,SPDT
Standard Remote Sensor, For Use With: T775 Series 2
Controller,Remote
  • HONEYWELL
  • Controller, Remote Controller,Remote
  • Item # 3TZ99
  • Mfr. Model # L480G1044
  • Refrigeration Remote Controller, Capillary Length 20 Feet, Capillary Range 20 to 60 Degrees Fahrenheit, Fixed...More

  • Category : Refrigeration Controls
Solenoid Air Valve,3-Way,24VAC,0-25 psi
  • JOHNSON CONTROLS
  • Solenoid Air Valve, 3-Way, 24VAC, 0-25 psi Solenoid Air Valve,3-Way,24VAC,0-25 psi
  • Item # 13F615
  • Mfr. Model # V11HGA-100
  • Solenoid Air Valve, Normally Open/Normally Closed, Control Air Pressure 0 to 25 psi, 1/4 In. Barb Air...More

  • Category : Pneumatic Valves
Compact Dual Pressure Control,24/240 V
  • RANCO
  • Compact Dual Pressure Control, 24/240 V Compact Dual Pressure Control,24/240 V
  • Item # 2E989
  • Mfr. Model # O12-1549
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 10 to 100, High Pressure Range (PSIG) 150...More

  • Category : Dual Pressure Controls
Refrigerator Cold Control,SPST
  • RANCO
  • Refrigerator Cold Control, SPST Refrigerator Cold Control,SPST
  • Item # 6KXG4
  • Mfr. Model # K50Q-1126-001
  • Refrigerator Cold Control, Commercial Capillary, Switch Type Close On Rise, Switch Action SPST, Control Range...More

  • Category : Refrigeration Controls
Single Pressure Control,Low Pressure
  • JOHNSON CONTROLS
  • Single Pressure Control, Low Pressure Single Pressure Control,Low Pressure
  • Item # 2HYV5
  • Mfr. Model # P100AP-332C
  • Single Pressure Control, Low Pressure, Pressure Connection 1/4 In Female Flare Fitting, Switch Action Open...More

  • Category : Single Pressure Controls
Control,Pressure
  • RANCO
  • Control, Pressure Control,Pressure
  • Item # 2E982
  • Mfr. Model # O10-1483
  • Single Pressure Control, Pressure Type Low, Pressure Connection 36 Inches Capillary with Flare Nut, Range...More

  • Category : Single Pressure Controls
Pressure Control,Low,100 to 400
Temperature Control
  • RANCO
  • Temperature Control Temperature Control
  • Item # 1A005
  • Mfr. Model # O10-1418
  • Commercial Temperature Control, Input Voltage 120 Volts, High Event Range 0 to 55 Degrees Fahrenheit, High...More

  • Category : Refrigeration Controls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More