Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Nonmagnetic/Nonsparking Tools

484 Results Found that Include 1,406 Products

Results per page:  16 | 32 | 48
7-3/4" Putty Knife with 1-1/4" Brass Blade,
Large Hand Scoop,White,15 x 6-1/2 In
Scraper,Flexible,5-1/2 In L x 4 In W
Hygienic Shovel,Red,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L Hygienic Shovel,Red,14 x 17 In,42 In L
  • Item # 3UE30
  • Mfr. Model # 69824
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Bench Scraper,Poly,White,8 1/2 x 5 In
Small Hand Scoop,Poly,32 Oz,White
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, White Small Hand Scoop,Poly,32 Oz,White
  • Item # 2RVX5
  • Mfr. Model # 64005
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

  • Category : Hand and Bowl Scoops
Large Hand Scoop,Red,15 x 6-1/2 In
Non-Sparking Grain Scoop,27 In.,Cycolac
Large Hand Scoop,Blue,15 x 6-1/2 In
Hygienic Shovel,YLW,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L
  • Item # 3UE32
  • Mfr. Model # 69826
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Hygienic Shovel,Green,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L Hygienic Shovel,Green,14 x 17 In,42 In L
  • Item # 3UE28
  • Mfr. Model # 69822
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
Large Hand Scraper,White,4x9-3/4 In.
Large Hand Scoop,Yellow,15 x 6-1/2 In
Flange Wedge,Nonsparking,4 x 3/4 In
Hygienic Shovel,Blue,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L Hygienic Shovel,Blue,14 x 17 In,42 In L
  • Item # 3UE29
  • Mfr. Model # 69823
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

  • Category : Plastic Shovels
  • VIKAN
  • Dish Brush Dish Brush
  • Multiple product options available

    Dish Brush, Brush Width 2", Trim Length 1", Bristle Material Polyester and Handle Material Polypropylene; Varies by Bristle Color, Overall Length and Brush Length

  • Category : Scrub Brushes
  • VIKAN
  • Nail Brush Nail Brush
  • Multiple product options available

    Nail Brush, Trim Length 45/64", Fill Type Polyester, Brush Length 4-1/2", Brush Width 1-1/2" and Overall Length 4-1/2"; Varies by Bristle Color

  • Category : Color Coded Brushes
24" Rubber, Straight Double Double Blade Squeegee Head,
Mini Hand Scoop,16 oz,White
  • REMCO
  • Mini Hand Scoop, 16 oz, White Mini Hand Scoop,16 oz,White
  • Item # 18G823
  • Mfr. Model # 63005
  • Mini Hand Scoop, Capacity 16 oz., Overall Length 10-1/4 In., Overall Width 3-1/2 In., Overall Height 2-1/4...More

  • Category : Hand and Bowl Scoops
Small Hand Scoop,Poly,32 Oz,Blue
  • REMCO
  • Small Hand Scoop, Poly, 32 Oz, Blue Small Hand Scoop,Poly,32 Oz,Blue
  • Item # 2RPE3
  • Mfr. Model # 64003
  • Small Hand Scoop, Non-sparking, Chemical Resistant, Capacity 32 oz., Overall Length 11-1/2 In., Overall Width...More

  • Category : Hand and Bowl Scoops
Large Hand Scraper,Green,4x9-3/4 In.
Nylon (Blade) Food Hoe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More