Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

String-Knit Gloves

48 Results Found that Include 169 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Lightweight Knit Gloves Lightweight Knit Gloves
  • Multiple product options available

    Lightweight Knit Gloves, Polyester/Cotton and 1 Pair, Varies by: Size, Color, Gauge, Material, Grip Pattern, Grip Material and Coating Coverage

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Ambidextrous Knit Gloves Ambidextrous Knit Gloves
  • Multiple product options available

    Ambidextrous Knit Gloves and Grip Material PVC, Varies by: Material, Size, Color, Grip Pattern, Grip Material, Coating Coverage, Sold As and Gauge

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Reversible Heavyweight Knit Gloves Reversible Heavyweight Knit Gloves
  • Multiple product options available

    Reversible Heavyweight Knit Gloves, Standard Weight and Polyester/Cotton, Varies by: Size, Color and Gauge

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Heavyweight Knit Gloves Heavyweight Knit Gloves
  • Multiple product options available

    Heavyweight Knit Gloves, Varies by: Material, Size, Color, Gauge, Grip Pattern and Sold As

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Knit Gloves Knit Gloves
  • Multiple product options available

    Knit Gloves, Varies by: Material, Size, Color, Gauge, Grip Pattern, Grip Material, Coating Coverage and Sold As

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Reversible Knit Gloves Reversible Knit Gloves
  • Multiple product options available

    Reversible Knit Gloves and 1 Pair, Varies by: Material, Size, Color and Gauge

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, HPPE Lining Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, HPPE Lining
  • Multiple product options available

    Cut Resistant Gloves, Polyurethane Coating Material, HPPE Lining, Color Black/White, Knit Cuff, Coating Coverage Palm, Finger Style Full Finger, Palm Material...More

  • Category : Cut-Resistant Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Abrasion Resistant Knit Gloves Abrasion Resistant Knit Gloves
  • Multiple product options available

    Abrasion Resistant Knit Gloves, Varies by: Grip Material, Material, Size, Color, Grip Pattern, Coating Coverage, Sold As and Gauge

  • Category : Knit Gloves
White/Black Reversible Knit Gloves, Polyester/Cotton, Size
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • White/Black Reversible Knit Gloves, Polyester/Cotton, Size S, 7 Gauge Reversible Knit Gloves
  • Item # 34CN18
  • Mfr. Model # P4715Q/LD
  • Reversible Knit Gloves, Material Polyester/Cotton, Size S, Color White/Black, Gauge 7, Grip Material PVC,...More

  • Category : Knit Gloves
Heat Resistant Gloves, Cotton, 300°F Max. Temp., Men's&
  • TM

    Grainger Choice

  • CONDOR
  • Heat Resistant Gloves, Cotton, 300°F Max. Temp., Men's L, PR 1 Cotton Terry Cloth Heat Resistant Gloves, 16 oz
  • Item # 4JF36
  • Mfr. Model # 4JF36
  • Heat Resistant Gloves, Material Cotton, Fabric Weight 24 oz., Max. Temp. 300 Degrees F, Cuff Knit, Size Men's...More

  • Category : Heat Resistant Gloves
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Abrasion Resistant Knit Gloves Abrasion Resistant Knit Gloves
  • Multiple product options available

    Abrasion Resistant Knit Gloves, Grip Material PVC, Grip Pattern Dots, Coating Coverage Palm and 1 Pair, Varies by: Material, Size and Color

  • Category : Knit Gloves
Natural/Rust Reversible Thumb Knit Gloves, Polyester/Cotton,
  • TM

    Grainger Choice

  • CONDOR
  • PVC Coated Gloves, White/Rust PVC Coated Gloves, White/Rust
  • Multiple product options available

    PVC, Coated Gloves, Palm, Unlined Lining, White/Rust, Cuff Rolled, Gauge 7 and 1 Pair, Varies by: Size

  • Category : Coated Gloves
Heat Resistant Glove, Kevlar®/Nomex®, 482°F Max. Tem
G-Tek Maxiflex Ultimate,PK12, Size S
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Knit Gloves Knit Gloves
  • Multiple product options available

    Multiple product options available

  • Category : Knit Gloves
Hi-Vis Yellow Knit Gloves, Acrylic, Size L, 7 Gauge
G-Tek Np,PK12, Size L
Size L
White Knit Gloves, Seamless Knit Nylon, Size S, 10 Gau
White Knit Gloves, Seamless Knit Nylon, Size L, 10 Gau
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Heavyweight Knit Gloves Heavyweight Knit Gloves
  • Multiple product options available

    Multiple product options available

  • Category : Knit Gloves
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lightweight Knit Gloves Lightweight Knit Gloves
  • Multiple product options available

    Multiple product options available

  • Category : Knit Gloves
G-Tek Npg,PK12, Size S
  • PIP
  • Cut Resistant Glove, Dyneema(R) Lining Cut Resistant Glove, Dyneema(R) Lining
  • Multiple product options available

    Cut Resistant Glove, Uncoated Coating Material, Dyneema(r) Lining, 0 ANSI/ISEA Puncture Level, Color White, Knit Cuff, Thumb Style Straight, Finger Style Full Finger,...More

  • Category : Cut-Resistant Gloves
G-Tek Npg,PK12, Size XL
Orange Knit Gloves, Cotton, Size Men's L
G-Tek Npg,PK12, Size L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More