Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Carbon Monoxide Detectors

104 Results Found that Include 304 Products

Results per page:  16 | 32 | 48
Carbon Monoxide Detector, 0 to 999 ppm
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector, 0 to 999 ppm Carbon Monoxide Detector, 0 to 999 ppm
  • Item # 31CA57
  • Mfr. Model # UTLC11
  • Carbon Monoxide Detector, Carbon Monoxide Measurement Range (PPM) 0 to 999, Carbon Dioxide Concentration 0 to...More

  • Category : Gas Analyzers
Carbon Monoxide and Gas Alarm with 85dB @ 10 ft.,
Carbon Monoxide Meter,Range 0 to 999 PPM
Carbon Monoxide Alarm with 85dB @ 10 ft., Beep Au
  • FIRST ALERT
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Beep Audible Alert; 120VAC, (2) AA Carbon Monoxide Alarm
  • Item # 2FTN5
  • Mfr. Model # CO615B
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Carbon Monoxide Detector,Signal Device
  • SYSTEM SENSOR
  • Carbon Monoxide Detector, Signal Device Carbon Monoxide Detector,Signal Device
  • Item # 5CGZ7
  • Mfr. Model # CO1224T
  • Carbon Monoxide Detector, Signaling Device, Finish White, Single Gang Box Mounting, Alarm Current 40mA, Peak...More

  • Category : Fire Alarm System Components
Carbon Monoxide and Gas Alarm with 85dB @ 10 ft.,
Gas Detector 0-9999 ppm,CO 0-2000 ppm
  • TEST PRODUCTS INTL.
  • Gas Detector 0-9999 ppm, CO 0-2000 ppm Gas Detector 0-9999 ppm,CO 0-2000 ppm
  • Item # 3JYP8
  • Mfr. Model # 775
  • Combustible Gas and Carbon Monoxide Detector, Detects Combustible Gases and Carbon Monoxide, Measuring Range...More

  • Category : Combustible Gas Detectors
CO Fixed Gas Detector, Number of Channels 2, 9 to
  • MACURCO
  • CO Fixed Gas Detector, Number of Channels 2, 9 to 32VDC, Height 5-1/8", Width 3-1/8" Gas Detectors
  • Item # 36CF95
  • Mfr. Model # CM-E1
  • Fixed Gas Detector, Gas Type CO, Number of Channels 2, Sensor Range 0 to 400 ppm, Resolution N/A, Alarm Type...More

  • Category : Fixed Gas Detectors
6" Carbon Monoxide Alarm with 85dB Audible Alert;
Carbon Monoxide Alarm with 85dB @ 10 ft., Chirp A
  • KIDDE
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Chirp Audible Alert; 120VAC, NiMH Carbon Monoxide Alarm
  • Item # 3YNJ2
  • Mfr. Model # KN-COPF-i
  • Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 18 Units Interconnection Capability, Power...More

  • Category : Carbon Monoxide and Smoke Detectors
Combustion Analyzer Kit,O2,CO,NO,NO2
  • BACHARACH
  • Combustion Analyzer Kit, O2, CO, NO, NO2 Combustion Analyzer Kit,O2,CO,NO,NO2
  • Item # 12J899
  • Mfr. Model # 24-8451
  • Combustion Analyzer Kit O2, CO, NO, NO2, Fuel Type Natural Gas, Propane, Coal, Wood, Kerosene,Oil #2, Oil #4,...More

  • Category : Combustion Analyzers
Combustion Analyzer
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Combustion Analyzer
  • Item # 45DR82
  • Mfr. Model # C85
  • Combustion Analyzer, Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light Oil, Wood...More

  • Category : Combustion Analyzers
Desktop Carbon Monoxide Monitor,LCD
  • EXTECH
  • Desktop Carbon Monoxide Monitor, LCD Desktop Carbon Monoxide Monitor,LCD
  • Item # 31NJ83
  • Mfr. Model # CO50
  • Desktop Carbon Monoxide Monitor, Carbon Monoxide Measurement Range (PPM) 0 to 999, Temp. Range 14 Degrees to...More

  • Category : Gas Analyzers
Portable Combustion Analyzer,NOX Sensor
  • UEI TEST INSTRUMENTS
  • Portable Combustion Analyzer, NOX Sensor Portable Combustion Analyzer,NOX Sensor
  • Item # 6CMT0
  • Mfr. Model # C157OILKIT
  • Portable Combustion Analyzer, Oil Service, NOX Sensor, Fuel Type Natural Gas, Propane, Light and Heavy Oil,...More

  • Category : Combustion Analyzers
Multi-Gas ConfSp Kit,CH4,O2,CO,H2S,Blk
  • DRAEGER
  • Multi-Gas ConfSp Kit, CH4, O2, CO, H2S, Blk Multi-Gas ConfSp Kit,CH4,O2,CO,H2S,Blk
  • Item # 36E598
  • Mfr. Model # 4543797
  • Multi-Gas Detector Confined Space Kit, 4 Gas, Detects Methane, Oxygen, Carbon Monoxide, Hydrogen Sulphide,...More

  • Category : Multi-Gas Detectors
Multi-Gas Detector,Black,O2,LEL,H2S,CO
  • INDUSTRIAL SCIENTIFIC
  • Multi-Gas Detector, Black, O2, LEL, H2S, CO Multi-Gas Detector,Black,O2,LEL,H2S,CO
  • Item # 49JZ61
  • Mfr. Model # VP4-K1232110101
  • Multi-Gas Detector, Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide, Sensor Range O2 0 to 30...More

  • Category : Multi-Gas Detectors
Multi-Gas Detector,O2,CO2 (IR),CO,NH3
  • INDUSTRIAL SCIENTIFIC
  • Multi-Gas Detector, O2, CO2 (IR), CO, NH3 Multi-Gas Detector,O2,CO2 (IR),CO,NH3
  • Item # 49JZ59
  • Mfr. Model # VP5-U1632111101
  • Multi-Gas Detector, Detects Oxygen, Carbon Dioxide/IR, Carbon Monoxide, Ammonia, Sensor Range O2 0 to 30...More

  • Category : Multi-Gas Detectors
Combustion Analyzer,O2,CO,NO,NO2
  • BACHARACH
  • Combustion Analyzer, O2, CO, NO, NO2 Combustion Analyzer,O2,CO,NO,NO2
  • Item # 12J892
  • Mfr. Model # 24-8444
  • Combustion Analyzer O2, CO, NO, NO2, Fuel Type Natural Gas, Propane, Coal, Wood, Kerosene,Oil #2, Oil #4, Oil...More

  • Category : Combustion Analyzers
Carbon Monoxide Detector,0 to 1000 ppm
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector, 0 to 1000 ppm Carbon Monoxide Detector,0 to 1000 ppm
  • Item # 36TW24
  • Mfr. Model # CO95KIT
  • Carbon Monoxide Detector, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Temp. Range 32 Degrees to 112...More

  • Category : Gas Analyzers
Multi-Gas Detector,5 Gas,Lithium,Ylw
  • BW TECHNOLOGIES
  • Multi-Gas Detector, 5 Gas, Lithium, Ylw Multi-Gas Detector,5 Gas,Lithium,Ylw
  • Item # 33N504
  • Mfr. Model # M5PID-XWQY-R-P-D-Y-N-00
  • Multi-Gas Detector, 5 Gas, North America, Detects Volatile Organic Compounds, Oxygen, Hydrogen Sulfide,...More

  • Category : Multi-Gas Detectors
P100 Personal Monitor,CO,Carbon Monoxide
  • SENSIT
  • P100 Personal Monitor, CO, Carbon Monoxide P100 Personal Monitor
  • Item # 35ZD02
  • Mfr. Model # CO
  • P100 Personal Monitor, Detects Carbon Monoxide, Sensor Range 0 to 999 ppm, Housing Color Black, Resolution 1...More

  • Category : Single-Gas Detectors
Combustion Analyzer,O2,CO,NO High
  • BACHARACH
  • Combustion Analyzer, O2, CO, NO High Combustion Analyzer,O2,CO,NO High
  • Item # 12J894
  • Mfr. Model # 24-8446
  • Combustion Analyzer, Fuel Type Natural Gas, Propane, Coal, Wood, Kerosene, Oil #2, Oil #4, Oil #6, Bagase and...More

  • Category : Combustion Analyzers
Combustion Analyzer Kit,O2,CO,NO
  • BACHARACH
  • Combustion Analyzer Kit, O2, CO, NO Combustion Analyzer Kit,O2,CO,NO
  • Item # 12J896
  • Mfr. Model # 24-8448
  • Combustion Analyzer Kit O2, CO, NO, Fuel Type Natural Gas, Propane, Coal, Wood, Kerosene,Oil #2, Oil #4, Oil...More

  • Category : Combustion Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More