Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Gas Detectors

230 Results Found that Include 734 Products

Results per page:  16 | 32 | 48
Combustible Gas Leak Detector
  • UEI TEST INSTRUMENTS
  • Combustible Gas Leak Detector Combustible Gas Leak Detector
  • Item # 8EUN6
  • Mfr. Model # CD100A
  • Combustible Gas Leak Detector, Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline,...More

  • Category : Combustible Gas Detectors
Gas Monitor,LCD,H2S,3-1/8 in. H,2 in. W
  • MACURCO
  • Gas Monitor, LCD, H2S, 3-1/8 in. H, 2 in. W Gas Monitor,LCD,H2S,3-1/8 in. H,2 in. W
  • Item # 48GT50
  • Mfr. Model # HS-1XL
  • Single Gas Monitor, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Housing Color Blue/Black, Resolution...More

  • Category : Single-Gas Detectors
Leakator Jr Combustible GasLeak Detector
Carbon Monoxide and Gas Alarm with 85dB @ 10 ft.,
Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE3
  • Mfr. Model # NGD268
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

  • Category : Combustible Gas Detectors
Carbon Monoxide Alarm with 85dB @ 10 ft., Chirp A
  • KIDDE
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Chirp Audible Alert; 120VAC, NiMH Carbon Monoxide Alarm
  • Item # 3YNJ2
  • Mfr. Model # KN-COPF-i
  • Carbon Monoxide Alarm, Detection Method Electrochemical, Up to 18 Units Interconnection Capability, Power...More

  • Category : Carbon Monoxide and Smoke Detectors
Carbon Monoxide Meter,Range 0 to 999 PPM
Detector,Gas Leak
  • EXTECH
  • Detector, Gas Leak Detector,Gas Leak
  • Item # 4GE83
  • Mfr. Model # FG100
  • Gas Leak Detector, Detects Propane 500 To 6500 PPM, Natural Gas 1000 To 6500 PPM, Audible And Visual...More

  • Category : Combustible Gas Detectors
Combustible Gas Detector,Flex Gooseneck
  • EXTECH
  • Combustible Gas Detector, Flex Gooseneck Combustible Gas Detector,Flex Gooseneck
  • Item # 2ELP8
  • Mfr. Model # EZ40
  • Combustible Gas Detector, Detects Natural Gas, Methane, Ethane, Propane, Butane, Acetone, Alcohol, Ammonia,...More

  • Category : Combustible Gas Detectors
Gas Detector, Natural Gas, Meth
Carbon Monoxide Alarm with 85dB @ 10 ft., Beep Au
  • FIRST ALERT
  • Carbon Monoxide Alarm with 85dB @ 10 ft., Beep Audible Alert; 120VAC, (2) AA Carbon Monoxide Alarm
  • Item # 2FTN5
  • Mfr. Model # CO615B
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Multi-Gas Confined Sp Kit,O2,LEL,H2S,CO
  • INDUSTRIAL SCIENTIFIC
  • Multi-Gas Confined Sp Kit, O2, LEL, H2S, CO Multi-Gas Confined Sp Kit,O2,LEL,H2S,CO
  • Item # 49JZ75
  • Mfr. Model # V4K-K1232111101
  • Multi-Gas Detector Confined Space Kit, Detects Oxygen, Combustible, Hydrogen Sulfide, Carbon Monoxide, Sensor...More

  • Category : Multi-Gas Detectors
Gas Detector, Combustible Gas
Leak Detector,Ref,Combust,Contractor Kit
  • BACHARACH
  • Leak Detector, Ref, Combust, Contractor Kit Leak Detector,Ref,Combust,Contractor Kit
  • Item # 2XFE4
  • Mfr. Model # 19-8038
  • Combustible Gas Detector, Detects Combustible Gases and Refrigerant Gases, Audible With Mute, Dual LED...More

  • Category : Combustible Gas Detectors
Portable Combustible Gas Leak Detector
  • BACHARACH
  • Portable Combustible Gas Leak Detector Portable Combustible Gas Leak Detector
  • Item # 3JYN5
  • Mfr. Model # 19-7051
  • Portable Combustible Gas Leak Detector, Detects Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide,...More

  • Category : Combustible Gas Detectors
Combustible Gas Detector
Combust Gas Detector,0 to 999 ppm
  • TEST PRODUCTS INTL.
  • Combust Gas Detector, 0 to 999 ppm Combust Gas Detector,0 to 999 ppm
  • Item # 36M829
  • Mfr. Model # HXG-2D
  • Combustible Gas Detector, Detects Methane, Natural Gas, Gasoline, Diesel, Propane, Butane, Kerosene,...More

  • Category : Combustible Gas Detectors
Combustible Gas Detector,0 to 6400 ppm
  • RIDGID
  • Combustible Gas Detector, 0 to 6400 ppm Combustible Gas Detector,0 to 6400 ppm
  • Item # 40GL40
  • Mfr. Model # 36163
  • Combustible Gas Detector, Detects Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Benzene, Iso-Butane,...More

  • Category : Combustible Gas Detectors
Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE5
  • Mfr. Model # NGD8800
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

  • Category : Combustible Gas Detectors
Gas Detector 0-9999 ppm,CO 0-2000 ppm
  • TEST PRODUCTS INTL.
  • Gas Detector 0-9999 ppm, CO 0-2000 ppm Gas Detector 0-9999 ppm,CO 0-2000 ppm
  • Item # 3JYP8
  • Mfr. Model # 775
  • Combustible Gas and Carbon Monoxide Detector, Detects Combustible Gases and Carbon Monoxide, Measuring Range...More

  • Category : Combustible Gas Detectors
Gas Detector,Liquid Natural Gas
Carbon Monoxide and Gas Alarm with 85dB @ 10 ft.,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More