Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Electric Relays

328 results found that include 2,313 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Octal Base Plug In Relays Octal Base Plug In Relays
  • Multiple product options available

    Multiple product options available

  • Category : Relays
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
  • TM

    Grainger Choice

  • Single Function Time Delay Relays, Power Off Delay Single Function Time Delay Relays, Power Off Delay
  • Multiple product options available

    POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the...More

  • Category : Single Function Time-Delay Relays
  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

  • Category : Single Function Time-Delay Relays
Relay,Time Delay
  • ICM
  • Relay, Time Delay Relay,Time Delay
  • Item # 4E233
  • Mfr. Model # ICM102
  • Time Delay Relay, Contact Current 1.5 Amps, Control Operation Delay on Make, Time Delay Adjustable 1.8 to 600...More

  • Category : Cooling Equipment Relays
  • TM

    Grainger Choice

  • Dayton Open Power Relay Dayton Open Power Relay
  • Multiple product options available

    Multiple product options available

  • Category : Power Relays
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Magnetic Relay,24V Coil,30A
  • TM

    Grainger Choice

  • DAYTON
  • Magnetic Relay, 24V Coil, 30A Magnetic Relay,24V Coil,30A
  • Item # 18F255
  • Mfr. Model # 18F255
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

  • Category : HVAC Relays
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Relay,Time Delay
  • ICM
  • Relay, Time Delay Relay,Time Delay
  • Item # 4E234
  • Mfr. Model # ICM203
  • Time Delay Relay, Contact Current 1.5 Amps, Control Operation Delay on Break, Time Delay Adjustable 1.8 to...More

  • Category : Cooling Equipment Relays
  • TM

    Grainger Choice

  • Single Function Time Delay Relays, Off Delay I Single Function Time Delay Relays, Off Delay I
  • Multiple product options available

    "OFF DELAY I: Power is applied to the coil at all times. Upon CLOSURE of the start switch (a "dry" external contact), the contacts transfer, either connecting (normally...More

  • Category : Single Function Time-Delay Relays
  • TM

    Grainger Choice

  • Single Function Time Delay Relays, Interval Delay Single Function Time Delay Relays, Interval Delay
  • Multiple product options available

    INTERVAL DELAY: When power is APPLIED to the coil (the start switch must be jumped in multifunction timers), the INTERVAL timing period begins and the contacts transfer,...More

  • Category : Single Function Time-Delay Relays
Overload Relay, Trip Class: 10, Current Range: 12.0&#x
Plug In Relay, 5 Pins, Square Base Type, 15A @&#x
Enclosed Fan Relay,SPDT,24V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Fan Relay, SPDT, 24V Coil Enclosed Fan Relay,SPDT,24V Coil
  • Item # 6AZU4
  • Mfr. Model # 6AZU4
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

  • Category : HVAC Relays
Overload Relay, Trip Class: 10, Current Range: 9.00&#x
Overload Relay, Trip Class: 10, Current Range: 30.0&#x
Plug In Relay, 8 Pins, Square Base Type, 10A @&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More