Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Switching Controls

587 Results Found that Include 4,387 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Single Function Time Delay Relays, Power Off Delay Single Function Time Delay Relays, Power Off Delay
  • Multiple product options available

    POWER OFF DELAY: When power is APPLIED to the coil, the contacts transfer, either connecting (normally open contacts) or disconnecting (normally closed contacts) the...More

  • Category : Single Function Time-Delay Relays
Relay,Switching,24 V
  • WHITE-RODGERS
  • Relay, Switching, 24 V Relay,Switching,24 V
  • Item # 4E943
  • Mfr. Model # 90-340
  • Magnetic Relay, AC Switching, Coil Volts 24, Transformer Primary (V) -, Transformer Secondary (V) -, Switch...More

  • Category : HVAC Relays
Overload Relay, Trip Class: 10, Current Range: 12.0&#x
  • TM

    Grainger Choice

  • DAYTON
  • Dayton Open Power Relay Dayton Open Power Relay
  • Multiple product options available

    Multiple product options available

  • Category : Power Relays
Center,Fan Control
  • HONEYWELL
  • Center, Fan Control Center,Fan Control
  • Item # 4E393
  • Mfr. Model # R8285A1048
  • Fan Control Center, Primary Voltage 120 Volts, Secondary Voltage 24 Volts, Power Rating 3/4 HP, Power Rating...More

  • Category : HVAC Relays
Flange Relay, 14 Pins, Square Base Type, 5A @ 240
Plug In Relay, 8 Pins, 15A @ 240VAC/28VDC Contact
Electronic NEMA Overload Relay, Current Range: 9.0 to
Overload Relay, Trip Class: 10, Current Range: 2.50&#x
  • TM

    Grainger Choice

  • Single Function Time Delay Relays, On Delay Single Function Time Delay Relays, On Delay
  • Multiple product options available

    ON DELAY: When power is APPLIED to the coil, the ON DELAY timing period begins. The contacts do not transfer at this time. At the end of the ON DELAY time period the...More

  • Category : Single Function Time-Delay Relays
  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

  • Category : Manual Motor Switches
Overload Relay, Trip Class: 10, Current Range: 7.00&#x
Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E681
  • Mfr. Model # R8222B1067
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action SPDT, Height 1 7/8 Inches, Depth 2 3/8...More

  • Category : HVAC Relays
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E659
  • Mfr. Model # 90-293Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More