Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pressure Sensors

154 Results Found that Include 686 Products

Results per page:  16 | 32 | 48
Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air Sensing Switch,Air Sensing
  • Item # 3ZM92
  • Mfr. Model # AFS-222
  • General Purpose Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.05 to 12.0 Inches, Sample...More

  • Category : Duct Pressure Switches
Press Switch,Range 15-35 PSIG
Static Pressure Probe,4 In,Barbed
  • CLEVELAND CONTROLS
  • Static Pressure Probe, 4 In, Barbed Static Pressure Probe,4 In,Barbed
  • Item # 2EJN4
  • Mfr. Model # 21117-112
  • Static Pressure Probe, Aspiration, Insertion Length 4 In, Exterior Length 1 1/4 In, Overall Length 5.25 In, 4...More

  • Category : Sensing Probes
Press Switch,Range 25-50 PSIG
Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air Sensing Switch,Air Sensing
  • Item # 3ZM94
  • Mfr. Model # AFS-460
  • Air Sensing Switch, Switch Action SPST, Pressure Setting Range WC 0.4 to 12.0 Inches, Sample Line Connector...More

  • Category : Duct Pressure Switches
High Pressure Switch,Opens 600 PSI
Press Switch, Open On Fall 35 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 35 PSI Press Switch, Open On Fall 35 PSI
  • Item # 6ALC3
  • Mfr. Model # 6ALC3
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 60, Open...More

  • Category : Single Pressure Controls
Press Switch, Open On Fall 170 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 170 PSI Press Switch, Open On Fall 170 PSI
  • Item # 6ALC8
  • Mfr. Model # 6ALC8
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 250,...More

  • Category : Single Pressure Controls
Press Switch,Manual 410 PSIG
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Manual 410 PSIG Press Switch,Manual 410 PSIG
  • Item # 6ALC4
  • Mfr. Model # 6ALC4
  • Pressure Switch, High, Switch Type SPST, Switch Action Open on Rise, Range (PSI) 150-700, Open (PSI) 410,...More

  • Category : Single Pressure Controls
Press Switch,Open On Fall 5 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 5 PSI Press Switch,Open On Fall 5 PSI
  • Item # 6ALA2
  • Mfr. Model # 6ALA2
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 20, Open...More

  • Category : Single Pressure Controls
Press Switch,Open On Fall 50 PSI
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Press Switch, Open On Fall 50 PSI Press Switch,Open On Fall 50 PSI
  • Item # 6ALA6
  • Mfr. Model # 6ALA6
  • Pressure Switch, Low, Switch Type SPST, Switch Action Open on Fall, Range (PSI) 0.3-150, Close (PSI) 90, Open...More

  • Category : Single Pressure Controls
Press Switch,Open 40-80 PSIG
Fan Cycling Control,Opens 200 PSI
Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air Sensing Switch,Air Sensing
  • Item # 3ZM96
  • Mfr. Model # RSS-495-11
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.20 to 1.0 Inches, Sample Line Connector...More

  • Category : Duct Pressure Switches
Low Pressure Switch,Open 75 PSI
Differential Air Pressure Switch
  • JOHNSON CONTROLS
  • Differential Air Pressure Switch Differential Air Pressure Switch
  • Item # 40G365
  • Mfr. Model # P32AF-1C
  • Differential Air Pressure Switch, HVAC/General Purpose, Differential (In. WC) .018 To .120, SPDT Switch Type,...More

  • Category : Duct Pressure Switches
Air Sensing Switch,Fixed
  • CLEVELAND CONTROLS
  • Air Sensing Switch, Fixed Air Sensing Switch,Fixed
  • Item # 6XPX9
  • Mfr. Model # DFS-221-112-395
  • Air Sensing Switch, HVAC, SPDT Switch Type, Pressure Setting Range (In. WC) 0.05, Electrical Rating 300 VA...More

  • Category : Duct Pressure Switches
Press Switch,Range 400-300 PSIG
Switch,Air Sensing
  • CLEVELAND CONTROLS
  • Switch, Air Sensing Switch,Air Sensing
  • Item # 3ZM93
  • Mfr. Model # AFS-405
  • Air Sensing Switch, Switch Action SPDT, Pressure Setting Range WC 0.05 to 12.0 Inches, Sample Line Connector...More

  • Category : Duct Pressure Switches
Air Sensing Switch,Adjustable
  • CLEVELAND CONTROLS
  • Air Sensing Switch, Adjustable Air Sensing Switch,Adjustable
  • Item # 6XPX7
  • Mfr. Model # NS2-0000-05
  • Air Sensing Switch, HVAC OEM, Differential (In. WC) 0.03 to 0.09, SPDT Switch Type, Pressure Setting Range...More

  • Category : Duct Pressure Switches
Press Switch,Range 375-265 PSIG
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More