Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pipe Threading Dies

21 results found that include 81 products

Filter Results By

Product Categories

Results per page:  16 | 32 | 48
Tap and Die Sets
117-Piece Carbon Steel Tap, Die, and Drill Set with &#
Tap, Die, and Drill Sets
Alloy NPT Manual Threader Die Head, 1/2" to 1&quo
Alloy NPT Manual Threader Die Head, 1/2" to 1&quo
Alloy NPT Manual Threader Die Head, 3/4-14
Alloy NPT Manual Threader Die Head, 3/4-14
Hex Fixed Die, NPT, Die Thread Size: 1/4"-18
Hex Fixed Die, Carbon Steel
  • VERMONT AMERICAN
  • Item # 2NWT6
  • Mfr. Model # 20799
  • Hex Die, Carbon Steel, Right, Size 1/4 In., Pitch 18, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness...More

  • Category : Dies
Hex Fixed Die, UNF, Die Thread Size: 1/8"-27
Hex Fixed Die, High Speed Steel
  • VERMONT AMERICAN
  • Item # 2NWT5
  • Mfr. Model # 20798
  • Hex Die, Carbon Steel, Right, Size 1/8 In., Pitch 27, NPT, Hex Size (In.) 1, Outside Dia. (In.) -, Thickness...More

  • Category : Dies
Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 1/2"
Alloy NPT Manual Threader Die Head, 1/2"
Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 1-1/2"-11-1/2
Alloy NPT Manual Threader Die Head, 1-1/2"-11-1/2
Alloy NPT Manual Threader Die Head, 1-1/4"
Alloy NPT Manual Threader Die Head, 1-1/4"
Round Fixed Die, High Speed Steel
Alloy NPT Threading Machine Die Head, 1/2" to 2&q
Alloy NPT Threading Machine Die Head, 1/2" to 2&q
Hex Fixed Die Set, Pieces: 7
Die Sets
  • WIDIA GTD
  • Item # 4ALH8
  • Mfr. Model # 24505
  • Hexagon Die Set, Metric, Number of Pieces 7, Carbon Steel, Sizes Included M6 x 1mm, M8 x 1.25mm, M10 x...More

  • Category : Die Sets
Round Adjustable Die, Carbon Steel
High Speed Steel NPT Automatic Die Head, 1/2" to&
High Speed Steel NPT Automatic Die Head, 1/2" to&
  • ROTHENBERGER
  • Item # 53RE89
  • Mfr. Model # 52500
  • Automatic Die Head, Nominal Conduit/Pipe 1/2 In. to 2 In., For Use With Mfr. No. 63004, 63006, Thread Type...More

  • Category : Pipe Threading Die Heads
High Speed Steel NPT Automatic Die Head, 2 1/2 to
High Speed Steel NPT Automatic Die Head, 2 1/2 to
High Speed Steel NPT Manual Die Head, 1" to 2&quo
High Speed Steel NPT Manual Die Head, 1" to 2&quo
High Speed Steel NPT Manual Die Head, 1/2" to
High Speed Steel NPT Manual Die Head, 1/2" to
High Speed Steel NPT Automatic Die Head, 1/2" to&
High Speed Steel NPT Automatic Die Head, 1/2" to&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More