Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Threading Dies

768 Results Found that Include 846 Products

Results per page:  16 | 32 | 48
Hex Rethreading Bolt Die,Steel,1-1/4-7
Hexagon Die,Carbon Steel,RH,1/4-18,NPT
HSS Adj Thread Die,1 In,M6, 0.75 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Adj Thread Die, 1 In, M6, 0.75 Pitch HSS Adj Thread Die,1 In,M6, 0.75 Pitch
  • Item # 10T879
  • Mfr. Model # 10T879
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 6 , Pitch 0.75, Thread...More

  • Category : Dies
HSS Thread Die,1 1/2 In,M12, 1 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M12, 1 Pitch HSS Thread Die,1 1/2 In,M12, 1 Pitch
  • Item # 10T893
  • Mfr. Model # 10T893
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 12 , Pitch 1, Thread Type...More

  • Category : Dies
Hex Rethreading Die,Std1 1/4In,12 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/4In, 12 Pitch Hex Rethreading Die,Std1 1/4In,12 Pitch
  • Item # 10M984
  • Mfr. Model # 10M984
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/4 In., Pitch 12, NF, Hex Size (In.) 2-3/16,...More

  • Category : Dies
Hex Rethreading Die,Carbon Steel,M16
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Carbon Steel, M16 Hex Rethreading Die,Carbon Steel,M16
  • Item # 10T937
  • Mfr. Model # 10T937
  • Hex Rethrading Die, Carbon Steel, Right Hand Thread, Size M16, Pitch 2.00, Metric, Hex Size (In.) 1-1/4,...More

  • Category : Dies
Hex Rethreading Die,Std 3/4In,10 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 3/4In, 10 Pitch Hex Rethreading Die,Std 3/4In,10 Pitch
  • Item # 10M975
  • Mfr. Model # 10M975
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 3/4 In., Pitch 10, NC, Hex Size (In.) 1-7/16,...More

  • Category : Dies
Alloy NPT Manual Threader Die Head, 1/2"
Alloy NPT Manual Threader Die Head, 3/4-14
Alloy NPT Manual Threader Die Head, 1-1/4"
Hex Die,High Carbon Steel,RH,M12-1.5
Hex Rethreading Pipe Die,Steel,1/2-14
  • CLEVELAND
  • Hex Rethreading Pipe Die, Steel, 1/2-14 Hex Rethreading Pipe Die,Steel,1/2-14
  • Item # 20X697
  • Mfr. Model # C65574
  • Hex Rethreading Pipe Die, Carbon, Thread Direction Right Hand, 1/2 Size, 14, NPT, Hex Size 1 5/8 In.,...More

  • Category : Dies
Tap Wrench Set,#4 to 1/2 In,7 pc
  • IRWIN HANSON
  • Tap Wrench Set, #4 to 1/2 In, 7 pc Tap Wrench Set,#4 to 1/2 In,7 pc
  • Item # 5EWK7
  • Mfr. Model # 4935055
  • Drive Tools Module, Chrome, Number of Pieces 7, Die Tap 1 In Hex Solid, Size/Range #4 - 1/2 In, Meets ASME...More

  • Category : Tap Wrenches
Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
Self Aligning Die, HCS,Right,3/8-16, NC
Hex Rethreading Bolt Die,Steel,5/8-11
  • CLEVELAND
  • Hex Rethreading Bolt Die, Steel, 5/8-11 Hex Rethreading Bolt Die,Steel,5/8-11
  • Item # 20X677
  • Mfr. Model # C65614
  • Hex Rethread Bolt Die, Carbon, Thread Direction Right Hand, 5/8 Size, 11, UNC, Hex Size 1 1/4 In., Thickness...More

  • Category : Dies
Self Aligning Die,HCS,Right,5/16-18, NC
HSS Thread Die,1 1/2 In,M14, 1.5 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch HSS Thread Die,1 1/2 In,M14, 1.5 Pitch
  • Item # 10T898
  • Mfr. Model # 10T898
  • Round Adjustable Die, Material High Speed Steel, Thread Direction Right Hand, Size 14 , Pitch 1.5, Thread...More

  • Category : Dies
Hex Rethreading Die,Std 1In,8 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std 1In, 8 Pitch Hex Rethreading Die,Std 1In,8 Pitch
  • Item # 10M978
  • Mfr. Model # 10M978
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1 In., Pitch 8, NC, Hex Size (In.) 1-13/16,...More

  • Category : Dies
Hex Rethreading Die,Std1 1/4In,7 Pitch
  • TM

    Grainger Choice

  • WESTWARD
  • Hex Rethreading Die, Std1 1/4In, 7 Pitch Hex Rethreading Die,Std1 1/4In,7 Pitch
  • Item # 10M983
  • Mfr. Model # 10M983
  • Hex Rethreading Die, Carbon Steel, Right Hand Thread, Size 1-1/4 In., Pitch 7, NC, Hex Size (In.) 2-3/16,...More

  • Category : Dies
High Speed Steel Tap and Die Set, SAE, Number of
Hex Die,High Carbon Steel,RH,5/8-11
Hex Rethreading Pipe Die,Steel,1-11-1/2
Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More