Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Handheld Multimeters

55 Results Found that Include 221 Products

Results per page:  16 | 32 | 48
Wireless HVAC System Kit
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Anemometer with Humidity,80 to 3937 fpm
  • EXTECH
  • Anemometer with Humidity, 80 to 3937 fpm Anemometer
  • Item # 30ZP38
  • Mfr. Model # EN150
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC62
  • Mfr. Model # 260-8XPI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Industrial DMM/Clamp On Kit
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1T848
  • Mfr. Model # 260-8PRT
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1T779
  • Mfr. Model # 260-8P
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1A587
  • Mfr. Model # 260-8
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Analog Railroad Tester, 600 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Railroad Tester, 600 Max. AC Volts Analog Railroad Tester, 600 Max. AC Volts
  • Item # 4CWP2
  • Mfr. Model # 12113
  • Analog Railroad Tester, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 30A, Max. Ohms 6 kilohm, Audible...More

  • Category : Analog Multimeters
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

  • Category : Instrument Combination Kits
Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1 megohm,...More

  • Category : Analog Multimeters
Clamp On Digital Clamp Meter, 1-1/2" Jaw Capacity,
  • IDEAL
  • Clamp On Digital Clamp Meter, 1-1/2" Jaw Capacity, CAT III 600V Clamp Meter
  • Item # 3EVP5
  • Mfr. Model # 61-744
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. DC Volts 600,...More

  • Category : Clamp Meters
Wireless Industrial System
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
AMPROBE (R) DM73C Pen - Basic Features Digital Mu
  • AMPROBE
  • AMPROBE (R) DM73C Pen - Basic Features Digital Multimeter, 32° to 104°F Temp. Range Digital Multimeters, Pen - Basic Features
  • Item # 1WKN7
  • Mfr. Model # DM73C
  • Digital Multimeter, Pen - Basic Features, 3400 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of...More

  • Category : Digital Multimeters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More