Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Sound Level Meters

42 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Digital Sound Level Meter,40 to 130 dB
Sound Detector Kit,40-130dB,31.5-8000Hz
  • 3M
  • Sound Detector Kit, 40-130dB, 31.5-8000Hz Sound Detector Kit,40-130dB,31.5-8000Hz
  • Item # 14L948
  • Mfr. Model # SD-200
  • Sound Detector Kit, 40 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A or C Frequency Weighting,...More

  • Category : Sound Level Meters
Digital Sound Level Meter,A & C Weighted
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Sound Level Meter, A & C Weighted Digital Sound Level Meter,A & C Weighted
  • Item # 5URG5
  • Mfr. Model # 5URG5
  • Digital Sound Level Meter, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB, Resolution...More

  • Category : Sound Level Meters
Noise Indicator,100dB
  • 3M
  • Noise Indicator, 100dB Noise Indicator,100dB
  • Item # 6ANU5
  • Mfr. Model # NI-100
  • Noise Indicator, Accuracy +/-3 dB, Display LED, 2 Seconds Response Time, Standards CE Mark, WEEE Mark,...More

  • Category : Sound Level Meters
Sound Level Meter,Digital 60 to 143 dB
  • EXTECH
  • Sound Level Meter, Digital 60 to 143 dB Sound Level Meter,Digital 60 to 143 dB
  • Item # 38W991
  • Mfr. Model # SL355
  • Sound Level Meter, Digital, 60 to 143 dB Range, Frequency Range 31.5 Hz to 8 KHz, A and C Frequency...More

  • Category : Sound Level Meters
Digital Sound Level Meter,A Weighted
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Sound Level Meter, A Weighted Digital Sound Level Meter,A Weighted
  • Item # 5URG3
  • Mfr. Model # 5URG3
  • Digital Sound Level Meter, 40 to 130 dB Range, Frequency Range 31.5 to 4000 Hz, A Frequency Weighting,...More

  • Category : Sound Level Meters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC62
  • Mfr. Model # 260-8XPI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1T848
  • Mfr. Model # 260-8PRT
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Data Logging Sound Level Meter
  • EXTECH
  • Data Logging Sound Level Meter Data Logging Sound Level Meter
  • Item # 1TZP3
  • Mfr. Model # HD600
  • Data Logging Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
Meter,Sound Level
  • EXTECH
  • Meter, Sound Level Meter,Sound Level
  • Item # 3ZH88
  • Mfr. Model # 407736
  • Digital Sound Level Meter, 35 to 100, 65 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Sound Level Meter
  • SUPCO
  • Sound Level Meter Sound Level Meter
  • Item # 15X997
  • Mfr. Model # EM80
  • Sound Level Meter, 30-120 dB Range, Frequency Range 31.5Hz-8kHz, A Frequency Weighting, Accuracy +/- 3dB for...More

  • Category : Sound Level Meters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1T779
  • Mfr. Model # 260-8P
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Sound Level Monitor/Alarm,30 To 130 dB
  • EXTECH
  • Sound Level Monitor/Alarm, 30 To 130 dB Sound Level Monitor/Alarm,30 To 130 dB
  • Item # 1AEV5
  • Mfr. Model # SL130G
  • Sound Level Monitor And Alarm, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Digital Sound Level Meter Kit
  • EXTECH
  • Digital Sound Level Meter Kit Digital Sound Level Meter Kit
  • Item # 4CWR4
  • Mfr. Model # 407732-KIT
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 db,...More

  • Category : Sound Level Meters
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1A587
  • Mfr. Model # 260-8
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Digital Sound Level Meter,30 to 130 dB
Dosimeter,Noise
  • EXTECH
  • Dosimeter, Noise Dosimeter,Noise
  • Item # 4KC31
  • Mfr. Model # 407355
  • Noise Dosimeter, 70 to 140 dB Range, A Frequency Weighting, Accuracy +/-1.5 dB, Resolution 0.1 dB, Display...More

  • Category : Sound Level Meters
Noise Dosimeter Kit
  • SIMPSON ELECTRIC
  • Noise Dosimeter Kit Noise Dosimeter Kit
  • Item # 2T409
  • Mfr. Model # SMS-2
  • Universal Noise Dosimeter Kit, 50 to 100,80 to 130 dB Range, A Frequency Weighting, Accuracy +/-1 dB,...More

  • Category : Sound Level Meters
Sound Level Meter,Integrating,30-130dB
  • EXTECH
  • Sound Level Meter, Integrating, 30-130dB Sound Level Meter,Integrating,30-130dB
  • Item # 8ZRU0
  • Mfr. Model # 407780A
  • Sound Level Meter, Integrating, 30 to 130 dB Range, Frequency Range 31.5Hz to 8KHz, A and C Frequency...More

  • Category : Sound Level Meters
Personal Noise Dosimeter,70-130dB
  • ETYMOTIC
  • Personal Noise Dosimeter, 70-130dB Personal Noise Dosimeter,70-130dB
  • Item # 25D208
  • Mfr. Model # ER-200
  • Personal Noise Dosimeter, 70 to 130 dB SPL dB Range, Frequency Range 100 Hz to 15 KHz, A Frequency Weighting,...More

  • Category : Sound Level Meters
Digital Sound Level Meter Kit,NIST
  • EXTECH
  • Digital Sound Level Meter Kit, NIST Digital Sound Level Meter Kit,NIST
  • Item # 4CWR5
  • Mfr. Model # 407732-KIT-NIST
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
Digital Sound Meter
  • EXTECH
  • Digital Sound Meter Digital Sound Meter
  • Item # 5ZT08
  • Mfr. Model # 407736-NIST
  • Digital Sound Level Meter, 35 to 100, 65 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Digital Integrating Sound Meter Kit
  • CASELLA BY IDEAL
  • Digital Integrating Sound Meter Kit Digital Integrating Sound Meter Kit
  • Item # 4LZN5
  • Mfr. Model # CEL-246
  • Digital Integrating Sound Meter Kit, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Logging Digital Sound Level Meter Kit
  • CASELLA BY IDEAL
  • Logging Digital Sound Level Meter Kit Logging Digital Sound Level Meter Kit
  • Item # 4LZN4
  • Mfr. Model # CEL-242
  • Logging Digital Sound Meter Kit, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Sound Meter, Class 1 w/SD Card
  • GENERAL
  • Sound Meter, Class 1 w/SD Card Sound Meter, Class 1 w/SD Card
  • Item # 6XAK3
  • Mfr. Model # DSM403SD
  • Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 16, A or C Frequency Weighting, Accuracy...More

  • Category : Sound Level Meters
Meter,Sound Level
  • GREENLEE
  • Meter, Sound Level Meter,Sound Level
  • Item # 3T084
  • Mfr. Model # 93-20
  • Analog Sound Level Meter, 35 to 80, 75 to 120 dB Range, Frequency Range 20 to 20,000 Hz, A Frequency...More

  • Category : Sound Level Meters
Noise Dosimeter/Datalogger Kit
  • EXTECH
  • Noise Dosimeter/Datalogger Kit Noise Dosimeter/Datalogger Kit
  • Item # 43Y048
  • Mfr. Model # 407355-KIT-5
  • Noise Dosimeter/Datalogger, Accuracy +/-1.5dB, Battery Life 34 hr., Sample Point Storage 4500 Points, Remote...More

  • Category : Nonelectrical Properties Data Loggers
Analog Multimeter, 1000 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Multimeter, 1000 Max. AC Volts Analog Multimeter, 1000 Max. AC Volts
  • Item # 1TC61
  • Mfr. Model # 260-8XI
  • Analog Multimeter, Max. AC Volts 1000, Max. DC Volts 1000, Max. DC Amps 10A, Max. Ohms 20 megohm, Decibels...More

  • Category : Analog Multimeters
Sound Level Meter,Backlit LCD Display
Digital Sound Level Meter, LCD
  • GENERAL
  • Digital Sound Level Meter, LCD Digital Sound Level Meter, LCD
  • Item # 20VC85
  • Mfr. Model # DSM20
  • Sound Level Meter, Digital, 30 to 130 dB Range, Frequency Range 30-130 dB, A and C Frequency Weighting,...More

  • Category : Sound Level Meters
USB Sound Level Datalogger
  • EXTECH
  • USB Sound Level Datalogger USB Sound Level Datalogger
  • Item # 9M871
  • Mfr. Model # 407760
  • Sound Level Datalogger, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, Accuracy 1.4dB, Resolution...More

  • Category : Sound Level Meters
Digital Sound Level Meter,C Weighted
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Sound Level Meter, C Weighted Digital Sound Level Meter,C Weighted
  • Item # 5URG4
  • Mfr. Model # 5URG4
  • Digital Sound Level Meter, 40 to 130 dB Range, Frequency Range 31.5 to 4000 Hz, C Frequency Weighting,...More

  • Category : Sound Level Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More