Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Fan Switches

120 Results Found that Include 209 Products

Results per page:  16 | 32 | 48
Switch,Three Function,Rocker,120 V
  • SQUARE D
  • Toggle Manual Motor Switch Toggle Manual Motor Switch
  • Multiple product options available

    Manual Motor Switch, Toggle, Amps AC 30, Max. Voltage 600VAC/230VDC, HP @ 1 Phase - 120V 2, HP @ 115VDC 2, HP @ 230VDC 1-1/2 and Standards UL, CSA, CE; Varies by...More

  • Category : Manual Motor Switches
Module,Smart Action Motion Sensor
Two Speed Switch
  • TM

    Grainger Choice

  • DAYTON
  • Two Speed Switch Two Speed Switch
  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • Switch, Toggle, 2 Speed, Timing Range -, 120, Max. Amps 15, Max. Wattage 1500, Fits Standard 4 X 2 In. Single...More

  • Category : Fan Control Switches
Switch,Wall
Wall Control,120 V,Ivory
  • BROAN
  • Wall Control, 120 V, Ivory Wall Control,120 V,Ivory
  • Item # 4C254
  • Mfr. Model # 72V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

  • Category : Fan Speed Control
Wall Control,120 V,White
  • BROAN
  • Wall Control, 120 V, White Wall Control,120 V,White
  • Item # 6E897
  • Mfr. Model # 57W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

  • Category : Fan Speed Control
Wall Control,120 V,6 Amp,White
  • BROAN
  • Wall Control, 120 V, 6 Amp, White Wall Control,120 V,6 Amp,White
  • Item # 6E898
  • Mfr. Model # 72W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color White, Height 4 1/2...More

  • Category : Fan Speed Control
120VAC Electronic Wall Switch Timer, Max. On/Off Cycles
  • LEVITON
  • 120VAC Electronic Wall Switch Timer, Max. On/Off Cycles:48, White, Ivory, Light Almond Leviton Wall Switch Timers
  • Item # 5DXW7
  • Mfr. Model # VPT24-1PZ
  • Wall Switch Timer, Min. Time Setting 30 min., Max. Time Setting 24 hr., Max. On/Off Cycles 48, Voltage...More

  • Category : Wall Switch Timers
Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 A Control,Fan Speed,5 A
  • Item # 5C344
  • Mfr. Model # 6616-1XW
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

  • Category : Fan Speed Control
Fan Control Switch,115v,5A
Control,Fan Speed,5 A
  • LEVITON
  • Control, Fan Speed, 5 A Control,Fan Speed,5 A
  • Item # 5C343
  • Mfr. Model # 6616-1XI
  • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth...More

  • Category : Fan Speed Control
Temperature Transducer,40 to 240 Deg F
Temperature Transducer,40 to 300 Deg F
Fan/Light Control Dual Slide,120V,1 Pole
Replacement Pull Chain Switch
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Pull Chain Switch Replacement Pull Chain Switch
  • Item # 34G191
  • Mfr. Model # 34G191
  • Replacement Pull Chain Switch, Includes Chain Extension, knurled nut, plastic 90 Degrees elbow, rubber...More

  • Category : Parts
Fan Control,Rotary,120V,5 Amp,1 Pole
Toggle Manual Motor Starter, Enclosure NEMA Rating 1, 16&#x
Fan Speed Control, With Timer,120 Volt
  • FANTECH
  • Fan Speed Control, With Timer, 120 Volt Fan Speed Control, With Timer,120 Volt
  • Item # 2GKG4
  • Mfr. Model # VT 20M
  • Fan Speed Control, With Programmable Timer, Voltage 120, Max Amps 2.5, Max Wattage 300, Height 2 1/2 In,...More

  • Category : Fan Speed Control
Toggle Manual Motor Starter, Enclosure NEMA Rating No Enclo
Switch,Duct Pressure
Var Spd Control,10 Amp,120/240 V
15 Minute Wall Timer
Toggle Manual Motor Starter, Enclosure NEMA Rating 1, 16&#x
Fan Control Switch,115v,10A
Variable Speed Control
  • BROAN
  • Variable Speed Control Variable Speed Control
  • Item # 4C331
  • Mfr. Model # 57V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

  • Category : Fan Speed Control
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More