Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Jaw Pullers

62 results found that include 144 products

Results per page:  16 | 32 | 48
Multipurpose Bearing and Pulley
  • OTC
  • Multipurpose Bearing and Pulley Multipurpose Bearing and Pulley
  • Item # 4HA44
  • Mfr. Model # 4534
  • Bearing and Pulley Puller Set, Multipurpose, For Use With Bearings, Alternators, Timing Gear, Max Spread 5...More

  • Category : Puller and Separator Sets
  • TM

    Grainger Choice

  • Jaw Puller Jaw Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers and Separators
Reversible Gear Puller,2/3 Jaw,7 Ton
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Gear Puller, 2/3 Jaw, 7 Ton Reversible Gear Puller,2/3 Jaw,7 Ton
  • Item # 1MZP3
  • Mfr. Model # 1MZP3
  • Jaw Puller, Jaw Reach 5 In., Jaw Spread 10-1/2 In., Capacity 7 tons, Number of Jaws 2 or 3, Jaw Style...More

  • Category : Pullers and Separators
Slide Hammer Puller Set,8 Way
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller Set, 8 Way Slide Hammer Puller Set,8 Way
  • Item # 1MZP6
  • Mfr. Model # 1MZP6
  • Slide Hammer Puller Set, 8 Way, 5 Pounds, Internal,External, Number of Jaws 3, Jaw Spread 2 3/8 to 6 1/4 In,...More

  • Category : Slide Hammers
Manual Puller Set; Number of Pieces: 6
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Puller Set; Number of Pieces: 6 Manual Puller Set; Number of Pieces: 6
  • Item # 23MD43
  • Mfr. Model # 23MD43
  • Puller Set, Manual, Number of Pieces 6, Number of Jaws 2 and 3, Capacity (Tons) 7, Jaw Reach (In.) 8-3/4, Jaw...More

  • Category : Puller and Separator Sets
Lock On Jaw Manual Puller Set; Number of Pieces:&
  • TM

    Grainger Choice

  • WESTWARD
  • Lock On Jaw Manual Puller Set; Number of Pieces: 5 Lock On Jaw Manual Puller Set; Number of Pieces: 5
  • Item # 23MD47
  • Mfr. Model # 23MD47
  • Manual Puller Set, Lock On Jaw, Number of Pieces 5, Number of Jaws 2 and 3, Capacity (Tons) 5, Jaw Reach...More

  • Category : Puller and Separator Sets
Slide Hammer Puller,2-1/2 lb Wt,Internal
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 2-1/2 lb Wt, Internal Slide Hammer Puller,2-1/2 lb Wt,Internal
  • Item # 23KX51
  • Mfr. Model # 23KX51
  • Slide Hammer Puller, Nonreversible, 3 lb., Internal, Number of Jaws 2, Jaw Spread (In.) 1/2 to 1-3/8Handle...More

  • Category : Slide Hammers
Gear Puller,Reversible,5 tons
  • TM

    Grainger Choice

  • WESTWARD
  • Gear Puller, Reversible, 5 tons Gear Puller,Reversible,5 tons
  • Item # 45FF29
  • Mfr. Model # 45FF29
  • Reversible Gear Puller, Jaw Reach 5-1/2 In.(139.7mm), Jaw Spread 8 In., Capacity 5 TON, Number of Jaws 2 and...More

  • Category : Pullers and Separators
Wide Puller Set
  • PROTO
  • Wide Puller Set Wide Puller Set
  • Item # 3R732
  • Mfr. Model # J4292B
  • Wide Puller Set, -, Number of Pieces -, Number of Jaws 9, Capacity (Tons) 10, Jaw Reach (In.) 12, Jaw Spread...More

  • Category : Puller and Separator Sets
2 And 3 Way Cone Puller Set
  • PROTO
  • 2 And 3 Way Cone Puller Set 2 And 3 Way Cone Puller Set
  • Item # 3R718
  • Mfr. Model # J4252
  • Cone Puller Set, 2 And 3 Way, Capacity 6 Tons, Number of Jaws 6, Jaw Style Reversible, Jaw Reach 4 And 6 In,...More

  • Category : Puller and Separator Sets
Hammer Puller Set,Reversible Slide
  • TM

    Grainger Choice

  • WESTWARD
  • Hammer Puller Set, Reversible Slide Hammer Puller Set,Reversible Slide
  • Item # 1MZP5
  • Mfr. Model # 1MZP5
  • Hammer Puller Set, Reversible Slide, 2.5 Pounds, Internal,External, Number of Jaws 9, Jaw Spread 2 3/8 to 6...More

  • Category : Slide Hammers
Pilot Bearing Puller,Locking,2 Jaws
  • TM

    Grainger Choice

  • WESTWARD
  • Pilot Bearing Puller, Locking, 2 Jaws Pilot Bearing Puller,Locking,2 Jaws
  • Item # 23KX46
  • Mfr. Model # 23KX46
  • Pilot Bearing Puller, Locking, Capacity 1/2 ton, Number of Jaws 2, Nonreversible, Jaw Reach 1-3/4 In., Jaw...More

  • Category : Slide Hammers
Press-N-Pull Set; Number of Pieces: 41
Bearing Puller Set,7 ton,2 Jaws,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Bearing Puller Set, 7 ton, 2 Jaws, Steel Bearing Puller Set,7 ton,2 Jaws,Steel
  • Item # 23NY37
  • Mfr. Model # 23NY37
  • Bearing Puller Set, Jaw Reach 2 In., Jaw Spread 2-5/8 In. a 3-3/8 In., Capacity 7 tons, Number of Jaws 2, Jaw...More

  • Category : Pullers and Separators
Nonreversible Blind Hole Bearing Puller; Number of Pieces&#
  • TM

    Grainger Choice

  • WESTWARD
  • Nonreversible Blind Hole Bearing Puller; Number of Pieces: 15 Nonreversible Blind Hole Bearing Puller; Number of Pieces: 15
  • Item # 23KX50
  • Mfr. Model # 23KX50
  • Blind Hole Bearing Puller, Nonreversible, Number of Pieces 15DistractionFor Use On Used on Jobs Where Seals...More

  • Category : Puller and Separator Sets
Manual Bearing Splitter Set; Number of Pieces: 10
  • TM

    Grainger Choice

  • WESTWARD
  • Manual Bearing Splitter Set; Number of Pieces: 10 Manual Bearing Splitter Set; Number of Pieces: 10
  • Item # 23NY38
  • Mfr. Model # 23NY38
  • Bearing Splitter Set, Manual, Number of Pieces 10, Number of Jaws 4, Capacity (Tons) 7, Jaw Reach (In.) 5 to...More

  • Category : Puller and Separator Sets
Slide Hammer Puller Set,10 Way
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller Set, 10 Way Slide Hammer Puller Set,10 Way
  • Item # 1MZP8
  • Mfr. Model # 1MZP8
  • Slide Hammer Puller Set, 10 Way, 5 Pounds, Jaw Spread 2 3/8 to 6 1/4 In, Handle End Thread 5/8 In, Hole Dia...More

  • Category : Slide Hammers
Cone Type Puller,3 ton Cap,2 or 3 Jaws
  • TM

    Grainger Choice

  • WESTWARD
  • Cone Type Puller, 3 ton Cap, 2 or 3 Jaws Cone Type Puller,3 ton Cap,2 or 3 Jaws
  • Item # 23MD18
  • Mfr. Model # 23MD18
  • Cone Type Puller, Jaw Reach 2-7/8 In., Jaw Spread 5 In. and 4-1/2 In., Capacity 3 tons, Number of Jaws 2 or...More

  • Category : Pullers and Separators
Slide Hammer Unit,2-1/2 lb. Hammer Wt
Slide Hammer Puller,5 lb Wt,27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Puller, 5 lb Wt, 27 In L Slide Hammer Puller,5 lb Wt,27 In L
  • Item # 23KX54
  • Mfr. Model # 23KX54
  • Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/2, Reach (In.)...More

  • Category : Slide Hammers
Reversible Slide Hammer Puller; Number of Pieces: 15
  • TM

    Grainger Choice

  • WESTWARD
  • Reversible Slide Hammer Puller; Number of Pieces: 15 Reversible Slide Hammer Puller; Number of Pieces: 15
  • Item # 23KX49
  • Mfr. Model # 23KX49
  • Slide Hammer Puller, Reversible, Number of Pieces 15, Number of Jaws 2 and 3Jaw Reach (In.) 3/4, Jaw Spread...More

  • Category : Puller and Separator Sets
Slide Hammer Unit,5-1/2 lb Wt,24 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Slide Hammer Unit, 5-1/2 lb Wt, 24 In L Slide Hammer Unit,5-1/2 lb Wt,24 In L
  • Item # 23KX41
  • Mfr. Model # 23KX41
  • Slide Hammer Unit, 5-1/2 lb., Handle End Thread (In.) 5/8-18, Overall Length (In.) 24, Includes Hammer and...More

  • Category : Slide Hammers
  • TM

    Grainger Choice

  • Pilot Bearing Puller Pilot Bearing Puller
  • Multiple product options available

    Multiple product options available

  • Category : Pullers and Separators
Harmonic Balancer Puller
  • OTC
  • Harmonic Balancer Puller Harmonic Balancer Puller
  • Item # 5KGJ2
  • Mfr. Model # 6667
  • Harmonic Balancer Puller, Screw Size 3/8 In, Use with Model GM 2000Generation II, Cadillac, Beginning in...More

  • Category : Push-Pullers
Hub Puller Adapter Set
2 Way Puller Set
  • PROTO
  • 2 Way Puller Set 2 Way Puller Set
  • Item # 3R693
  • Mfr. Model # J4212SJB
  • Puller Set, 2 Way, Capacity 6 Tons, Number of Jaws 4, Jaw Style Straight, Jaw Reach Dual Jaw 2 And 4 In,...More

  • Category : Puller and Separator Sets
Internal/External Slide Hammer Standard Puller Set
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More