Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Broom Handles

52 Results Found that Include 184 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60" Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
Black Metal Metal Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Metal Metal Handle, Length 60" Black Metal Metal Handle, Length 60"
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Metal Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Black Steel Extension Handle, Length 60"
Black Wood Broom Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Handle Squeegee Handle
  • Multiple product options available

    Multiple product options available

  • Category : Squeegee Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Threaded Handle Fiberglass Threaded Handle
  • Multiple product options available

    Threaded Handle and Material Fiberglass; Varies by Length and Color

  • Category : Broom and Mop Handles
Black Plastic Tip, Length 3-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Plastic Tip, Length 3-1/4" Black Plastic Tip, Length 3-1/4"
  • Item # 1NFH3
  • Mfr. Model # 1NFH3
  • Tip, Material Plastic, Length 3-1/4 In., Dia. 1 In., Color Black, For Use With 15/16 In. Threaded Handles,...More

  • Category : Broom and Mop Handles
58" Fiberglass, Screw On Mop Handle
Black Plastic Extension Handle Adapter, Length 1-3/32"
Black Steel Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Steel Handle, Length 60" Black Steel Handle, Length 60"
  • Item # 13E209
  • Mfr. Model # 13E209
  • Handle, Material Steel, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic, Broom...More

  • Category : Broom and Mop Handles
Natural Wood Color Coded Handle, Length 59"
Black Metal Metal Handle, Length 48"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Metal Metal Handle, Length 48" Black Metal Metal Handle, Length 48"
  • Item # 15Y109
  • Mfr. Model # 15Y109
  • Metal Handle, Material Metal, Length 48 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic,...More

  • Category : Broom and Mop Handles
Natural Wood Handle, Length 60"
  • RUBBERMAID
  • Natural Wood Handle, Length 60" Natural Wood Handle, Length 60"
  • Item # 8A287
  • Mfr. Model # FG636100LAC
  • Handle, Material Wood, Length 60 In., Dia. 15/16 In., Color Natural, Broom Handle Tip Material Wood, Broom...More

  • Category : Broom and Mop Handles
Wood, Threaded Broom Handle, 60"
Silver Aluminum Handle Kit, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Handle Kit, Length 60" Silver Aluminum Handle Kit, Length 60"
  • Item # 1YTH2
  • Mfr. Model # 1YTH2
  • Handle Kit, Material Aluminum, Length 60 In., Dia. 1 In., Color Silver, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Blonde Wood Broom Handle, Length 54"
Natural Wood Broom Handle, Length 54"
Tan Wood Color Coded Handle, Length 60-1/8"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More