Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Brush Handles

62 Results Found that Include 167 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60" Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • Category : Scrub Brushes
Black Metal Handle, Length 60"
  • CARRAND
  • Black Metal Handle, Length 60" Black Metal Handle, Length 60"
  • Item # 48WX15
  • Mfr. Model # 93069
  • Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
Extension Handle, 60 In
Black Steel Extension Handle, Length 60"
Black Wood Broom Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Handle Squeegee Handle
  • Multiple product options available

    Multiple product options available

  • Category : Squeegee Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Threaded Handle Fiberglass Threaded Handle
  • Multiple product options available

    Threaded Handle and Material Fiberglass; Varies by Length and Color

  • Category : Broom and Mop Handles
Black Plastic Tip, Length 3-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Plastic Tip, Length 3-1/4" Black Plastic Tip, Length 3-1/4"
  • Item # 1NFH3
  • Mfr. Model # 1NFH3
  • Tip, Material Plastic, Length 3-1/4 In., Dia. 1 In., Color Black, For Use With 15/16 In. Threaded Handles,...More

  • Category : Broom and Mop Handles
Black Plastic Extension Handle Adapter, Length 1-3/32"
Gray Tube Handle, Length 60"
Black Steel Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Steel Handle, Length 60" Black Steel Handle, Length 60"
  • Item # 13E209
  • Mfr. Model # 13E209
  • Handle, Material Steel, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic, Broom...More

  • Category : Broom and Mop Handles
White Plastic Drain Brush Handle, Length 36"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Plastic Drain Brush Handle, Length 36" White Plastic Drain Brush Handle, Length 36"
  • Item # 2KE98
  • Mfr. Model # 2KE98
  • Drain Brush Handle, Material Plastic, Length 36 In., Dia. 1 In., Color White, Broom Handle Tip Material Wood,...More

  • Category : Broom and Mop Handles
Natural Wood Color Coded Handle, Length 59"
T Handle, 8 In
  • TM

    Grainger Choice

  • TOUGH GUY
  • T Handle, 8 In T Handle, 8 In
  • Item # 2VNA8
  • Mfr. Model # 2VNA8
  • T Handle, Wooden and Twisted Wire, Handle Length 8 In, Dia. 0.25 In

  • Category : HVAC Brush Accessories
Yellow Fiberglass Extension Handle, Length 72" to 216"
Yellow Fiberglass Extension Handle, Length 48" to 96"
Extension Handle,Fiberglass,4 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 4 Ft Extension Handle,Fiberglass,4 Ft
  • Item # 2ELE2
  • Mfr. Model # 2ELE2
  • Extension Rod, Fiberglass, Handle Length (In.) 4, Handle Dia. (In.) 1/4, Overall Length (In.) 48, For Use...More

  • Category : HVAC Brush Accessories
Natural Wood Handle, Length 60"
  • RUBBERMAID
  • Natural Wood Handle, Length 60" Natural Wood Handle, Length 60"
  • Item # 8A287
  • Mfr. Model # FG636100LAC
  • Handle, Material Wood, Length 60 In., Dia. 15/16 In., Color Natural, Broom Handle Tip Material Wood, Broom...More

  • Category : Broom and Mop Handles
Extension Handle,Fiberglass,6 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 6 Ft Extension Handle,Fiberglass,6 Ft
  • Item # 2ELE3
  • Mfr. Model # 2ELE3
  • Extension Rod, Fiberglass, Handle Dia. (In.) 1/4, Overall Length (In.) 72, For Use With 2FCC5, 2FCC6, 2FCC7,...More

  • Category : HVAC Brush Accessories
Silver Aluminum Handle Kit, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Handle Kit, Length 60" Silver Aluminum Handle Kit, Length 60"
  • Item # 1YTH2
  • Mfr. Model # 1YTH2
  • Handle Kit, Material Aluminum, Length 60 In., Dia. 1 In., Color Silver, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Fiberglass Extension Handle,3 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

  • Category : HVAC Brush Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More