Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Threaded Tip Handles

34 Results Found that Include 107 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Handle Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bamboo Handle Bamboo Handle
  • Multiple product options available

    Multiple product options available

  • Category : Broom and Mop Handles
  • TM

    Grainger Choice

  • TOUGH GUY
  • Wood Broom Handle Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • Category : Broom and Mop Handles
Black Metal Metal Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Metal Metal Handle, Length 60" Black Metal Metal Handle, Length 60"
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Metal Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Anodized Aluminum/Nylon, Squeegee Handle, 61"
  • UNGER
  • Anodized Aluminum/Nylon, Squeegee Handle, 61" Squeegee Handle
  • Item # 5ZN18
  • Mfr. Model # AL14T
  • Squeegee Handle, Length 61 In., Material Anodized Aluminum/Nylon, Silver/Green, Connection Type Threaded,...More

  • Category : Squeegee Handles
Yellow Fiberglass Handle, Length 58"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Fiberglass Handle, Length 58" Fiberglass Threaded Handle
  • Item # 1NFF5
  • Mfr. Model # 1NFF5
  • Handle, Material Fiberglass, Length 58 In., Dia. 15/16 In., Color Yellow, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60" Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

  • Category : Broom and Mop Handles
Black Steel Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Steel Handle, Length 60" Black Steel Handle, Length 60"
  • Item # 13E209
  • Mfr. Model # 13E209
  • Handle, Material Steel, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic, Broom...More

  • Category : Broom and Mop Handles
Black Wood Broom Handle, Length 60"
Silver, Green Aluminum Squeegee Handle, Length 58"
Black Steel Extension Handle, Length 60"
White Fiberglass Broom Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Fiberglass Broom Handle, Length 60" Fiberglass Broom Handle
  • Item # 1VAC6
  • Mfr. Model # 1VAC6
  • Broom Handle, Material Fiberglass, Length 60 In., Dia. 15/16 In., Color White, Broom Handle Tip Material...More

  • Category : Broom and Mop Handles
Black Metal Metal Handle, Length 48"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Metal Metal Handle, Length 48" Black Metal Metal Handle, Length 48"
  • Item # 15Y109
  • Mfr. Model # 15Y109
  • Metal Handle, Material Metal, Length 48 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Plastic,...More

  • Category : Broom and Mop Handles
Natural Wood Handle, Length 60"
  • RUBBERMAID
  • Natural Wood Handle, Length 60" Natural Wood Handle, Length 60"
  • Item # 8A287
  • Mfr. Model # FG636100LAC
  • Handle, Material Wood, Length 60 In., Dia. 15/16 In., Color Natural, Broom Handle Tip Material Wood, Broom...More

  • Category : Broom and Mop Handles
Fiberglass Extension Handle,3 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Fiberglass Extension Handle, 3 Ft Fiberglass Extension Handle,3 Ft
  • Item # 2ELE1
  • Mfr. Model # 2ELE1
  • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

  • Category : HVAC Brush Accessories
Extension Handle,Fiberglass,4 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 4 Ft Extension Handle,Fiberglass,4 Ft
  • Item # 2ELE2
  • Mfr. Model # 2ELE2
  • Extension Rod, Fiberglass, Handle Length (In.) 4, Handle Dia. (In.) 1/4, Overall Length (In.) 48, For Use...More

  • Category : HVAC Brush Accessories
Black Plastic Tip, Length 3-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Plastic Tip, Length 3-1/4" Black Plastic Tip, Length 3-1/4"
  • Item # 1NFH3
  • Mfr. Model # 1NFH3
  • Tip, Material Plastic, Length 3-1/4 In., Dia. 1 In., Color Black, For Use With 15/16 In. Threaded Handles,...More

  • Category : Broom and Mop Handles
Extension Handle,Fiberglass,6 Ft
  • TM

    Grainger Choice

  • TOUGH GUY
  • Extension Handle, Fiberglass, 6 Ft Extension Handle,Fiberglass,6 Ft
  • Item # 2ELE3
  • Mfr. Model # 2ELE3
  • Extension Rod, Fiberglass, Handle Dia. (In.) 1/4, Overall Length (In.) 72, For Use With 2FCC5, 2FCC6, 2FCC7,...More

  • Category : HVAC Brush Accessories
Natural Wood Color Coded Handle, Length 59"
Black Plastic Extension Handle Adapter, Length 1-3/32"
Acme thread adapter,Plastic,Green
Natural Wood Handle, Length 60"
Tan Wood Color Coded Handle, Length 60-1/8"
Silver Aluminum Handle Kit, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Aluminum Handle Kit, Length 60" Silver Aluminum Handle Kit, Length 60"
  • Item # 1YTH2
  • Mfr. Model # 1YTH2
  • Handle Kit, Material Aluminum, Length 60 In., Dia. 1 In., Color Silver, Broom Handle Tip Material Metal,...More

  • Category : Broom and Mop Handles
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More