Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bench and Counter Dusters

14 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Dust Pan and Brush Set Dust Pan and Brush Set
  • Item # 13E198
  • Mfr. Model # 13E198
  • Dust Pan and Brush Set, Color Blue, Handle Length 5''

  • Category : Dust Pans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Dusting Brushes
Silver Counter Brush, Overall Length 12-1/2"
  • RUBBERMAID
  • Silver Counter Brush, Overall Length 12-1/2" Silver Counter Brush, Overall Length 12-1/2"
  • Item # 9HU09
  • Mfr. Model # FG634200SILV
  • Counter Brush, Bristle Color Silver, Overall Length 12-1/2 In., Trim Length 4 In., Bristle Material Flagged...More

  • Category : Dusting Brushes
Polypropylene Hand Held Dust Pan, Overall Length 12",
Polypropylene Dust Pan with Whisk Broom, Overall Length 10&
8" Wood Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Scrub Brush Hand Held Scrub Brush
  • Item # 1DU76
  • Mfr. Model # 1DU76
  • Scrub Brush, Trim Length 2-1/2 In., Bristle Color Black, Bristle Material Tampico, Brush Length 8 In.,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • TOUGH GUY
  • Counter Brush Counter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • Category : Color Coded Brushes
Gray Dusting Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Duster Duster
  • Multiple product options available

    Multiple product options available

  • Category : Dusters
Black Bench/Counter Brush, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Black Bench/Counter Brush, Overall Length 13-1/4" Black Bench/Counter Brush, Overall Length 13-1/4"
  • Item # 1XFL1
  • Mfr. Model # 7920-00-178-8315
  • Bench/Counter Brush, Bristle Color Black, Overall Length 13-1/4 In., Trim Length 2-1/2 In., Bristle Material...More

  • Category : Dusting Brushes
Black Dusting Brush, Overall Length 24"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Dusting Brush, Overall Length 24" Black Dusting Brush, Overall Length 24"
  • Item # 2VNA7
  • Mfr. Model # 2VNA7
  • Dusting Brush, Bristle Color Black, Overall Length 24 In., Trim Length 2-1/4 In., Bristle Material Horsehair,...More

  • Category : Dusting Brushes
6" Plastic Scrub Brush
  • WEILER
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 38AP89
  • Mfr. Model # 44395
  • Scrub Brush, Trim Length 1-1/8 In., Bristle Color White, Bristle Material Polypropylene, Brush Length 6 In.,...More

  • Category : Scrub Brushes
Gray Dusting Brush with Squeegee, Overall Length 14"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More