Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Counter Brushes

23 Results Found that Include 80 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Utility Brush Utility Brush
  • Multiple product options available

    Multiple product options available

  • Category : Parts Cleaning Brushes
  • TM

    Grainger Choice

  • Bench/Counter Brush Bench/Counter Brush
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Dusting Brushes
Dust Pan and Brush Set, Overall Width 10"
Silver Counter Brush, Overall Length 12-1/2"
  • RUBBERMAID
  • Silver Counter Brush, Overall Length 12-1/2" Silver Counter Brush, Overall Length 12-1/2"
  • Item # 9HU09
  • Mfr. Model # FG634200SILV
  • Counter Brush, Bristle Color Silver, Overall Length 12-1/2 In., Trim Length 4 In., Bristle Material Flagged...More

  • Category : Dusting Brushes
  • TM

    Grainger Choice

  • Counter Brush Counter Brush
  • Multiple product options available

    Counter Brush, Trim Length 2-1/2", Fill Type Polyester, Brush Length 8", Brush Width 1" and Overall Length 13"; Varies by Bristle Color

  • Category : Color Coded Brushes
  • Edge Bench Brush Edge Bench Brush
  • Multiple product options available

    Edge Bench Brush, Brush Length 7", Brush Width 1-19/32", Handle Length 14", Overall Length 14", Trim Length 2-5/8" and Handle Material Polypropylene; Varies by Bristle...More

  • Category : Dusting Brushes
  • TM

    Grainger Choice

  • Wand Brush Wand Brush
  • Multiple product options available

    Wand Brush, Trim Length 2-1/4", Fill Type Polyester, Brush Length 9" and Overall Length 24"; Varies by Bristle Color

  • Category : Color Coded Brushes
  • TM

    Grainger Choice

  • Counter Duster Counter Duster
  • Multiple product options available

    Counter Duster and Brush Length 8"; Varies by Bristle Color

  • Category : Dusting Brushes
Gray Dusting Brush, Overall Length 13"
8" Wood Scrub Brush
  • TM

    Grainger Choice

  • 8" Wood Scrub Brush Hand Held Scrub Brush
  • Item # 1DU76
  • Mfr. Model # 1DU76
  • Scrub Brush, Trim Length 2-1/2 In., Bristle Color Black, Bristle Material Tampico, Brush Length 8 In.,...More

  • Category : Scrub Brushes
Black Dusting Brush, Overall Length 24"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Dusting Brush, Overall Length 24" Black Dusting Brush, Overall Length 24"
  • Item # 2VNA7
  • Mfr. Model # 2VNA7
  • Dusting Brush, Bristle Color Black, Overall Length 24 In., Trim Length 2-1/4 In., Bristle Material Horsehair,...More

  • Category : Dusting Brushes
Polypropylene Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Dust Pan and Brush Set Polypropylene Dust Pan and Brush Set
  • Item # 2ZPC5
  • Mfr. Model # 2ZPC5
  • Dust Pan and Brush Set, Material Polypropylene, Color Black, Color Coding System No, Features Brush 5 In. x 8...More

  • Category : Dust Pans
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Accu-Shield Accu-Shield
  • Multiple product options available

    Multiple product options available

  • Category : Shadow Boards
  • TM

    Grainger Choice

  • Duster Duster
  • Multiple product options available

    Multiple product options available

  • Category : Dusters
Polypropylene Dust Pan with Whisk Broom, Overall Length 10&
6" Plastic Scrub Brush
  • WEILER
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 38AP89
  • Mfr. Model # 44395
  • Scrub Brush, Trim Length 1-1/8 In., Bristle Color White, Bristle Material Polypropylene, Brush Length 6 In.,...More

  • Category : Scrub Brushes
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Ultra Aluma-Lite(TM) Ultra Aluma-Lite(TM)
  • Multiple product options available

    Multiple product options available

  • Category : Shadow Boards
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Maximum-Duty Aluminum Maximum-Duty Aluminum
  • Multiple product options available

    Multiple product options available

  • Category : Shadow Boards
Universal/Maintenance Spill Kit
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Universal/Maintenance Spill Kit Universal/Maintenance Spill Kit
  • Item # 7J626
  • Mfr. Model # 7J626
  • Spill Kit, Includes 3 lb. Shaker of Floor Sorbent, 64 oz. Scoop, Utility Scrub Brush, Bench Counter Brush, 24...More

  • Category : Spill Kits and Stations
Gray Dusting Brush with Squeegee, Overall Length 14"
  • Baker's Brush Baker's Brush
  • Multiple product options available

    Bench Brush, Brush Length 13", Brush Width 1-13/32", Overall Length 13", Trim Length 2", Bristle Material Polyester and Handle Material Polypropylene; Varies by Bristle...More

  • Category : Scrub Brushes
Gray Dusting Brush, Overall Length 14"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More