Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Counter Dusters

16 results found that include 21 products

Filter Results By

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Short Handle Duster Short Handle Duster
  • Multiple product options available

    Bench/Counter Brush; Varies by Bristle Color and Overall Length

  • Category : Dusting Brushes
Dust Pan and Brush Set, Overall Width 10"
Gray Bench/Counter Brush, Overall Length 13"
Polypropylene Dust Pan and Brush Set
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Dust Pan and Brush Set Polypropylene Dust Pan and Brush Set
  • Item # 2ZPC5
  • Mfr. Model # 2ZPC5
  • Dust Pan and Brush Set, Material Polypropylene, Color Black, Color Coding System No, Features Brush 5 In. x 8...More

  • Category : Dust Pans
Red Bench/Counter Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Red Bench/Counter Brush, Overall Length 13" Red Bench/Counter Brush, Overall Length 13"
  • Item # 3NB66
  • Mfr. Model # 3NB66
  • Short Handle, Bristle Color Red, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester, Trim...More

  • Category : Dusting Brushes
White Bench/Counter Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Bench/Counter Brush, Overall Length 13" White Bench/Counter Brush, Overall Length 13"
  • Item # 3NB67
  • Mfr. Model # 3NB67
  • Short Handle, Bristle Color White, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester,...More

  • Category : Dusting Brushes
7-1/4" ABS Retractable Duster Brush
Black Bench/Counter Brush, Overall Length 13-1/4"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Bench/Counter Brush, Overall Length 13-1/4" Counter Duster
  • Item # 4KNA7
  • Mfr. Model # 4KNA7
  • Short Handle, Bristle Color Black, Bench/Counter Brush, Overall Length 13-1/4 In., Bristle Material...More

  • Category : Dusting Brushes
Black Bench/Counter Brush, Overall Length 24"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Bench/Counter Brush, Overall Length 24" Black Bench/Counter Brush, Overall Length 24"
  • Item # 2VNA7
  • Mfr. Model # 2VNA7
  • Short Handle, Bristle Color Black, Bench/Counter Brush, Overall Length 24 In., Bristle Material Horsehair,...More

  • Category : Dusting Brushes
Black Bench/Counter Brush, Overall Length 13-1/4"
  • ABILITY ONE
  • Black Bench/Counter Brush, Overall Length 13-1/4" Black Bench/Counter Brush, Overall Length 13-1/4"
  • Item # 1XFL1
  • Mfr. Model # 7920-00-178-8315
  • Short Handle, Bristle Color Black, Bench/Counter Brush, Overall Length 13-1/4 In., Bristle Material...More

  • Category : Dusting Brushes
Gray Bench/Counter Brush, Overall Length 14"
Green Bench/Counter Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Green Bench/Counter Brush, Overall Length 13" Green Bench/Counter Brush, Overall Length 13"
  • Item # 3NB69
  • Mfr. Model # 3NB69
  • Short Handle, Bristle Color Green, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester,...More

  • Category : Dusting Brushes
Blue Bench/Counter Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Bench/Counter Brush, Overall Length 13" Blue Bench/Counter Brush, Overall Length 13"
  • Item # 3NB70
  • Mfr. Model # 3NB70
  • Short Handle, Bristle Color Blue, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester,...More

  • Category : Dusting Brushes
Yellow Bench/Counter Brush, Overall Length 13"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Bench/Counter Brush, Overall Length 13" Yellow Bench/Counter Brush, Overall Length 13"
  • Item # 3NB68
  • Mfr. Model # 3NB68
  • Short Handle, Bristle Color Yellow, Bench/Counter Brush, Overall Length 13 In., Bristle Material Polyester,...More

  • Category : Dusting Brushes
6" Plastic Scrub Brush
  • WEILER
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 38AP89
  • Mfr. Model # 44395
  • Iron Style, Scrub Brush, Trim Length 1-1/8 In., Bristle Color White, Bristle Material Polypropylene, Brush...More

  • Category : Scrub Brushes
Red Bench/Counter Brush, Overall Length 14"
  • VIKAN
  • Red Bench/Counter Brush, Overall Length 14" Resin Set Bench Brush
  • Item # 9NLN8
  • Mfr. Model # 45574
  • Short Handle, Bristle Color Red, Bench/Counter Brush, Overall Length 14 In., Bristle Material Polyester, Trim...More

  • Category : Dusting Brushes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More