Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Contractor's Carts

30 Results Found that Include 165 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TENNSCO
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity Mobile Service Bench Cabinet
  • Item # 19G850
  • Mfr. Model # MC-2D-2436TL
  • Mobile Service Bench Cabinet, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Category : Mobile Service Benches and Cabinets
Mobile Workstation,300 lb.,23-1/5 in.
  • TM

    Grainger Choice

  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Cart Color Gray, Caster Type (2) Rigid, Cart Material Steel, Powder Coat Finish, Varies by Total Number of Bins, Bin Height, Bin Width, Bin Depth,...More

  • Category : Mobile Bin Carts
  • LISTA
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers, Caster Type, Material, Color, Finish, Handle, Number of...More

  • Category : Mobile Service Benches and Cabinets
Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
Gray Mobile Workbench Cabinet, 1200 lb. Load Capacity, 
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench Cabinet, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel with Brakes Caster Type Mobile Workstation
  • Item # 4EY11
  • Mfr. Model # 662-95
  • Mobile Workbench Cabinet, Load Capacity 1200 lb., Overall Length 34 In., Overall Width 24 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity Mobile Service Bench Cabinet with Drawer
  • Item # 19G844
  • Mfr. Model # MC1D2436-1DRTL
  • Mobile Service Bench Cabinet, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall...More

  • Category : Mobile Service Benches and Cabinets
  • LITTLE GIANT
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Steel Construction, Powder Coat Finish, Gray, Varies by Overall Width, Caster Type, Number of Drawers, Load Capacity, Overall Length, Overall Height...More

  • Category : Mobile Workstations
  • STANLEY VIDMAR
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Load Capacity 400 lb., Overall Width 30 In., Includes Casters, Handle and Lock In/Lock Out Latches, Varies by Overall Length, Overall Height,...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Tool Transporter Tool Transporter
  • Multiple product options available

    Tool Transporter, Overall Height 36-1/2 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted...More

  • Category : Mobile Bin Carts
  • LISTA
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Rigid, (2) Swivel, Material Steel, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers,...More

  • Category : Mobile Service Benches and Cabinets
  • TENNSCO
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel,...More

  • Category : Mobile Service Benches and Cabinets
Mobile Workstation,300 lb.,23-1/5 in.
Masonry Cart/Rack,Stone and Glass,4000lb
  • JESCRAFT
  • Masonry Cart/Rack, Stone and Glass, 4000lb Masonry Cart/Rack,Stone and Glass,4000lb
  • Item # 33TC68
  • Mfr. Model # HDT-4495
  • Masonry Cart/Rack, Stone and Glass, Number of Pieces 1, Capacity 4000 lb., Length (In.) 95, Length (Ft.) 7.9,...More

  • Category : Masonry Miscellaneous Tools
Masonry Cart,Stone and Glass,4000 lb.
  • JESCRAFT
  • Masonry Cart, Stone and Glass, 4000 lb. Masonry Cart,Stone and Glass,4000 lb.
  • Item # 33TC69
  • Mfr. Model # HDT-4495-PH
  • Masonry Cart, Stone and Glass, Number of Pieces 1, Capacity 4000 lb., Length (In.) 95, Length (Ft.) 7.9,...More

  • Category : Masonry Miscellaneous Tools
Masonry Cart,Stone and Glass,1850 lb.
  • JESCRAFT
  • Masonry Cart, Stone and Glass, 1850 lb. Masonry Cart,Stone and Glass,1850 lb.
  • Item # 33TC70
  • Mfr. Model # SSB-4845
  • Masonry Cart, Stone and Glass, Number of Pieces 1, Capacity 1850 lb., Length (In.) 48, Length (Ft.) 4, Width...More

  • Category : Masonry Miscellaneous Tools
Masonry Cart,Stone and Glass,3500 lb.
Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity Mobile Service Bench Cabinet with Heavy-Duty Drawer
  • Item # 19G849
  • Mfr. Model # MC2D2436-HDTL
  • Mobile Service Bench Cabinet, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench Cabinet, 1200 lb. Load Capacity Mobile Service Bench Cabinet with Center Shelf
  • Item # 19G851
  • Mfr. Model # MC3-2D-2436TL
  • Mobile Service Bench Cabinet, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Service Bench, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench, 1200 lb. Load Capacity Mobile Service Bench with Heavy-Duty Drawer
  • Item # 19G843
  • Mfr. Model # MC-2436-HDTL
  • Mobile Service Bench, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall Height 38...More

  • Category : Mobile Service Benches and Cabinets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More