Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Mobile Storage Cabinets

340 Results Found that Include 807 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Computer Cabinet Mobile Computer Cabinet
  • Multiple product options available

    Multiple product options available

  • Category : Computer Cabinets
13-1/2" x 24-3/4" x 28-1/4" Mobile Tub&
Red Roller Cabinet, 27, Width: 26-5/8", Depth:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Red Roller Cabinet, 27, Width: 26-5/8", Depth: 18-1/16", Height: 28-1/2" Red Roller Cabinet, 27, Width: 26-5/8", Depth: 18-1/16", Height: 28-1/2"
  • Item # 48RJ73
  • Mfr. Model # 48RJ73
  • Roller Cabinet, 27 Series, Width 26-5/8 In., Depth 18-1/16 In., Height 28-1/2 In., Number of Drawers 3, Red,...More

  • Category : Rolling and Combination Tool Cabinets
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
Black/Silver Storage Cabinet, 30 Overall Height (In.),
Black Rolling Cabinet, 540S, Width: 27", Depth: 1
Red/Gray Workstation, 550S, Width: 50", Depth: 25
Black Tool Tower, 540S, Width: 27", Depth: 18&quo
Red Roller Cabinet, 27, Width: 26-5/8", Depth:&#x
Black Tool Box Creeper Seat, Toolbox Creeper, Width: 1
Mobile Workstation,300 lb.,23-1/5 in.
Mobile Workstation,300 lb.,23-1/5 in.
28-1/4" x 28-1/2" x 59" Steel Computer
  • TM

    Grainger Choice

  • 28-1/4" x 28-1/2" x 59" Steel Computer Enclosure, Blue Computer Enclosure
  • Item # 5NP27
  • Mfr. Model # 5NP27
  • Computer Enclosure, Overall Width 28-1/4 In., Overall Depth 28-1/2 In., Overall Height 59 In., Compartment...More

  • Category : Computer Cabinets
Red/Gray Rolling Cabinet, 540S, Width: 27", Depth:
  • TENNSCO
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

  • Category : Mobile Service Benches and Cabinets
46" x 30" x 72" Jobsite Piano Box, 57.5
  • KNAACK
  • 46" x 30" x 72" Jobsite Piano Box, 57.5 cu. ft., Tan Jobsite Piano Box
  • Item # 13R520
  • Mfr. Model # 90
  • Jobsite Piano Box, Width 72 In., Depth 30 In., Height 46 In., Storage Capacity 57.5 cu. ft., Tan, Lid Type...More

  • Category : Jobsite Boxes
25-3/4" x 14" x 29-3/4" Rolling File Ca
25-7/8 x 16-1/8" x 27-3/8" Medical Cart,
26" x 16" x 38-3/4" File Cart, Silver
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More