Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Mobile Work Benches

53 Results Found that Include 193 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Workbench, 1200 lb. Load Capacity, (2)
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type Gray Mobile Workbench, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type
  • Item # 16D884
  • Mfr. Model # 2211-DLP-6DR-RM-9B-95
  • Mobile Workbench, Load Capacity 1200 lb., Overall Length 52-3/4 In., Overall Width 19 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Category : Mobile Service Benches and Cabinets
Yellow Spill Control Cart
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Yellow Spill Control Cart Yellow Spill Control Cart
  • Item # 39P488
  • Mfr. Model # 2210-50
  • Spill Control Cart, Overall Length 24 In., Overall Width 18 In., Overall Height 38-3/8 In., Number of Drawers...More

  • Category : Mobile Service Benches and Cabinets
Black Mobile Workbench Cabinet, 300 lb. Load Capacity, 
Tan Mobile Utility Cabinet, 300 lb. Load Capacity, (4&
Blue Mobile Utility Cabinet, 300 lb. Load Capacity, (4
Green Mobile Utility Cabinet, 300 lb. Load Capacity, (
Black Mobile Utility Cabinet, 300 lb. Load Capacity, (
Black Mobile Utility Cabinet, 300 lb. Load Capacity, (
Black Mobile Utility Cabinet, 300 lb. Load Capacity, (
Blue Mobile Utility Cabinet, 300 lb. Load Capacity, (4
Gray Mobile Workbench Cabinet, 1200 lb. Load Capacity, 
  • STANLEY VIDMAR
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Load Capacity 400 lb., Overall Width 30 In., Includes Casters, Handle and Lock In/Lock Out Latches, Varies by Overall Length, Overall Height,...More

  • Category : Mobile Service Benches and Cabinets
Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
Bright Blue Mobile Service Bench, 440 lb. Load Capacity,&#x
  • LISTA
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Rigid, (2) Swivel, Material Steel, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers,...More

  • Category : Mobile Service Benches and Cabinets
Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity
Bright Blue Mobile Service Bench, 165 lb. Load Capacity,&#x
  • LISTA
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers, Caster Type, Material, Color, Finish, Handle, Number of...More

  • Category : Mobile Service Benches and Cabinets
Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity
Gray Mobile Workbench Cabinet
Gray Mobile Workbench Cabinet
Gray Mobile Workbench Cabinet, 800 lb. Load Capacity
Gray Mobile Service Bench, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench, 1200 lb. Load Capacity Mobile Workbench
  • Item # 19G856
  • Mfr. Model # MW-2436-5TL
  • Mobile Service Bench, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Mobile Workbench Cabinet, 200 lb. Load Capacity
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet, 200 lb. Load Capacity Mobile Workbench Cabinet
  • Item # 49Y114
  • Mfr. Model # 49Y114
  • Mobile Workbench Cabinet, Load Capacity 200 lb., Overall Length 46 In., Overall Width 20 In., Overall Height...More

  • Category : Mobile Work Tables
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More