Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Trades Carts

23 Results Found that Include 124 Products

Results per page:  16 | 32 | 48
  • RUBBERMAID
  • Trade Cart / Service Bench Trade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Overall Length 27-1/2 In., Overall Height 39-1/2 In., Number of Doors 0, Number of Shelves 0, Caster Dia. 8 In., Caster Type (2) Rigid, (2)...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Powder Coat Finish, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Material, Color, Drawer Height, Drawer...More

  • Category : Mobile Service Benches and Cabinets
Mobile Workstation,300 lb.,23-1/5 in.
Mobile Workstation,300 lb.,23-1/5 in.
  • TENNSCO
  • Mobile Work Center Mobile Work Center
  • Multiple product options available

    Mobile Work Center, Load Capacity 1000 lb., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Material Steel, Color Gray, Powder Coat Finish, Handle...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Mobile Workbench Mobile Workbench
  • Multiple product options available

    Mobile Workbench, Load Capacity 2000 lb., Overall Width 60 In., Number of Doors 0, Number of Shelves 2, Number of Drawers 0, Caster Dia. 3 In., Caster Type (2) Rigid,...More

  • Category : Mobile Service Benches and Cabinets
Gray Mobile Workbench Cabinet, 1200 lb. Load Capacity, 
  • LISTA
  • Mobile Workbench Cabinet Mobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Rigid, (2) Swivel, Material Steel, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers,...More

  • Category : Mobile Service Benches and Cabinets
Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity
Gray Mobile Service Bench, 1200 lb. Load Capacity
  • LITTLE GIANT
  • Gray Mobile Service Bench, 1200 lb. Load Capacity Mobile Workbench
  • Item # 19G856
  • Mfr. Model # MW-2436-5TL
  • Mobile Service Bench, Load Capacity 1200 lb., Overall Length 41 In., Overall Width 24 In., Overall Height...More

  • Category : Mobile Service Benches and Cabinets
Mobile Work Center,w/Pegboard,42x24x59
  • LITTLE GIANT
  • Mobile Work Center, w/Pegboard, 42x24x59 Mobile Work Center
  • Item # 19G689
  • Mfr. Model # 3MW-2436-5TL-PB
  • Mobile Work Center, Load Capacity (Lb.) 1200, Steel Construction, Powder Coated Finish, Gray, Overall Length...More

  • Category : Mobile Workstations
  • TENNSCO
  • Mobile Service Bench Mobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Load Capacity 1000 lb., Overall Length 48 In., Overall Width 25 In., Overall Height 43 In., Caster Dia. 5 In., Caster Type (2) Rigid, (2) Swivel,...More

  • Category : Mobile Service Benches and Cabinets
  • TM

    Grainger Choice

  • Mobile Bin Cart Mobile Bin Cart
  • Multiple product options available

    Mobile Bin Cart, Cart Color Gray, Caster Type (2) Rigid, Cart Material Steel, Powder Coat Finish, Varies by Total Number of Bins, Bin Height, Bin Width, Bin Depth,...More

  • Category : Mobile Bin Carts
Stainless Mobile Service Bench, 1200 lb. Load Capacity, &#x
Bright Blue Mobile Workbench Cabinet, 165 lb. Load Capacity
Bright Blue Mobile Workbench Cabinet, 165 lb. Load Capacity
Bright Blue Mobile Workbench Cabinet, 440 lb. Load Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More