Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Leaf Blowers

24 Results Found that Include 34 Products

Results per page:  16 | 32 | 48
Handheld Blower
  • MILWAUKEE
  • Handheld Blower Handheld Blower
  • Item # 20JX71
  • Mfr. Model # 0884-20
  • Handheld Blower, Max. Air Flow 100 cfm, Max. Air Speed 160 mph, Speed Control 3, Number of Wheels 0, Includes...More

  • Category : Leaf Blowers and Vacuums
Electric Battery Handheld Blower, 61 dBA
Electric Battery Cordless Blower, 67 dBA
Battery Handheld Blower, 65 dBA
Battery Handheld Blower, 64 dBA
  • EGO
  • Battery Handheld Blower, 64 dBA Battery Handheld Blower, 64 dBA
  • Item # 38ZE13
  • Mfr. Model # LB4801
  • Handheld Blower, Battery, Max. Air Flow 480 cfm, Max. Air Speed 92 mph, 64 dBA, Speed Control Variable, Fuel...More

  • Category : Leaf Blowers and Vacuums
4 Stroke Gas Backpack Blower, 74 dBA
2 Stroke Gas Blower/Mulching Vacuum, 70 dBA
2 Stroke Gas Handheld Blower, 79 dBA
Electric Handheld Blower/Vacuum
Cordless Blower Kit
  • MAKITA
  • Cordless Blower Kit Cordless Blower Kit
  • Item # 36JA06
  • Mfr. Model # DUB182
  • Cordless Blower Kit, Includes (1) 18V LXT(R) Lithium-Ion 3.0ah Battery (BL1830), (1) 18V Lithium-Ion Rapid...More

  • Category : Leaf Blowers and Vacuums
Electric Handheld Blower/Vacuum, 90 dBA
  • TM

    Grainger Choice

  • WESTWARD
  • Electric Handheld Blower/Vacuum, 90 dBA Electric Handheld Blower/Vacuum, 90 dBA
  • Item # 20X615
  • Mfr. Model # 20X615
  • Handheld Blower/Vacuum, Electric, Max. Air Flow 370 cfm, Max. Air Speed 210 mph, 90 dBA, Speed Control...More

  • Category : Leaf Blowers and Vacuums
Duel Batteries Cordless Blower, 86 dBA
Electric Battery Handheld Blower Kit, 86 dBA
Battery Handheld Blower
Cordless Combination Kit, 18.0 Voltage, Number of Tools 15
  • MILWAUKEE
  • Cordless Combination Kit, 18.0 Voltage, Number of Tools 15 18.0 Volt Cordless Combination Kit
  • Item # 7DX99
  • Mfr. Model # 2695-15 48-11-1840
  • Cordless Combination Kit, Voltage 18.0, Number of Tools 15, Tools Included Band Saw, (2) Circular Saws, Cut...More

  • Category : Cordless Combination Kits
Battery Handheld Blower Kit, 65 dBA
Cordless Blower, 96 dBA
18V LXT Cordless Combination Kit, 18.0 Voltage, Number of&#
18V LXT Cordless Combination Kit, 18.0 Voltage, Number of&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More