Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Door Exit Devices

135 Results Found that Include 1,145 Products

Results per page:  16 | 32 | 48
Standard Push Button,Red,Steel
Push Plate Actuator, 4 3/4 x 4 3/4 In
Exit Motion Sensor,4-1/2in W x 1-3/4in H
  • SENSORMATIC
  • Exit Motion Sensor, 4-1/2in W x 1-3/4in H Exit Motion Sensor,4-1/2in W x 1-3/4in H
  • Item # 28YA59
  • Mfr. Model # TREX-LT
  • Exit Motion Sensor, Type Request to Exit Motion Detector, Switch Action Main Relay SPDT, 1A Max @ 30VDC Max...More

  • Category : Electromagnetic Lock Activation Devices
  • TM

    Grainger Choice

  • BATTALION
  • Battalion Exit Devices Battalion Exit Devices
  • Multiple product options available

    Multiple product options available

  • Category : Exit Devices
Push to Exit Button, Wall Mounted
Push Plate Actuator, Dia. 6 In
Rim-Hex Dogging Exit Device Satin Chrome
Exit Device,Touch Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Touch Bar Exit Device,Touch Bar
  • Item # 4GD88
  • Mfr. Model # 672-36-628-RDAR
  • Touch Bar Exit Device, Output SPDT Contacts Rated 4 Amps @ 30 VDC, No Input Power Required, For 36 Inch or...More

  • Category : Electromagnetic Lock Activation Devices
Piezoelectric Switch,Stainless Steel
Wireless Actuator ,4 3/4x1 1/2 In
Push to Exit Button,2-7/8 in.W,Momentary
Wireless Push Plate Actuator
Exit Push Button,SS,Red,Red Switch
Door Status Sensor,Plastic,4-7/8 in. H
Push To Exit Bar,Aluminum
  • SDC
  • Push To Exit Bar, Aluminum Push To Exit Bar,Aluminum
  • Item # 45LY48
  • Mfr. Model # MSB550-2V
  • Push To Exit Bar, Type Push To Exit, Switch Action SPDT, Material Aluminum, Finish Aluminum, Width 36 In.,...More

  • Category : Electromagnetic Lock Activation Devices
Push Button Switch,3-1/8 in. W
  • SDC
  • Push Button Switch, 3-1/8 in. W Push Button Switch,3-1/8 in. W
  • Item # 45LX88
  • Mfr. Model # 15-2-3
  • Push Button Switch, Type Desk Switch, Switch Action Momentary, Material Plastic, Finish Aluminum, Width 3-1/8...More

  • Category : Electromagnetic Lock Activation Devices
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More