Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Steel Tool Boxes

157 Results Found that Include 554 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Tool Box Portable Tool Box
  • Multiple product options available

    Multiple product options available

  • Category : Portable Tool Boxes and Chests
Blue Welder's Box, Width: 30", Depth: 16",&#
Drill Dispenser,Original,Holds 1/16-1/2
Portable Tool Chest, Steel, 20-1/2" Overall Width x&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Jobsite Chest Jobsite Chest
  • Multiple product options available

    Multiple product options available

  • Category : Jobsite Boxes
Drill Stand,Jobber,Stub Length,Steel
Tap Dispenser,Original,26 Compartments
Portable Tool Box, Steel, 22-1/8" Overall Width x
  • KENNEDY
  • Portable Tool Box, Steel, 22-1/8" Overall Width x 10" Overall Depth Portable Tool Box
  • Item # 1RG21
  • Mfr. Model # 1022B
  • Portable Tool Boxes, Portable Tool Box, Primary Tool Box Material Steel, Nominal Outside Width 22 In.,...More

  • Category : Portable Tool Boxes and Chests
Drill Dispenser,Original,Jobber Length
Tan Jobsite Box, Width: 60", Depth: 30", Hei
  • TM

    Grainger Choice

  • WESTWARD
  • Jobsite Piano Box Jobsite Piano Box
  • Multiple product options available

    Multiple product options available

  • Category : Jobsite Boxes
Drill Bit Case,Jobber Length,Steel
Drill Bit Case,Stub Length,Steel
End Mill Dispenser,Original,Holds 1/8-1
Tap Index,Jobber Length,Steel
Drill Bit Case,Jobber Length,Steel
Tan Welder's Box, Width: 30", Depth: 16",&#x
Tap Index,Jobber Length,Steel
  • HUOT
  • Tap Index, Jobber Length, Steel Tap Index,Jobber Length,Steel
  • Item # 18EC40
  • Mfr. Model # 12700
  • Tap Index, Jobber Length, Holds National Coarse, Fine Taps, Drills, Steel, Overall Case Width (In.) 4-1/2,...More

  • Category : Drill Bit Cases & Cabinets
Drill Dispenser,Master,159 Compartments
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More