Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Clute Cut Gloves

107 Results Found that Include 458 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Polyester/ Cotton Jersey Gloves Polyester/ Cotton Jersey Gloves
  • Multiple product options available

    The soft, breathable jersey material makes these gloves easy to wear all day long. Select gloves are palm-coated, with mini PVC dots for extra grip on wet or slick items.More

  • Category : Canvas, Chore and Jersey Gloves
  • TM

    Grainger Choice

  • Cotton Canvas Gloves Cotton Canvas Gloves
  • Multiple product options available

    Cotton canvas material provides excellent abrasion resistance. Available with a variety of palm types for extra durability and improved grip.

  • Category : Canvas, Chore and Jersey Gloves
  • TM

    Grainger Choice

  • Cotton Jersey Gloves Cotton Jersey Gloves
  • Multiple product options available

    Launderable, breathable jersey material provides comfortable lightweight protection from heat, cuts, and abrasion, and won't interfere with manual dexterity in general...More

  • Category : Canvas, Chore and Jersey Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Kevlar(R) Lining Cut Resistant Gloves, Cut Level 4, Nitrile Coating, Kevlar(R) Lining
  • Multiple product options available

    Cut Resistant Gloves, Nitrile Coating Material, Kevlar(r) Lining, 2 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, 1 ANSI/ISEA Puncture Level, Color Yellow/Black, Knit...More

  • Category : Cut-Resistant Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Knit Wrist Cuff, Gray Cowhide Leather Palm Gloves, Knit Wrist Cuff, Gray
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Striped Cotton Back Material, Knit Wrist Cuff, Color Gray, Grade of Leather C/D, Lining...More

  • Category : Leather Work Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Polyester/ Cotton Canvas Gloves Polyester/ Cotton Canvas Gloves
  • Multiple product options available

    Get the protection that you need for general purpose everyday work, without sacrificing dexterity; these comfortable, breathable gloves give you both. Select gloves...More

  • Category : Canvas, Chore and Jersey Gloves
Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men&
  • TM

    Grainger Choice

  • CONDOR
  • Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men's XL, PR 1 Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men's XL, PR 1
  • Item # 4A277
  • Mfr. Model # 4A277
  • Hot Mill Gloves, Material Cotton/Acrylic, Max. Temp. 400 Degrees F, Cuff Knit, Size Men's XL, Color...More

  • Category : Heat Resistant Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, HPPE Lining Cut Resistant Gloves, Cut Level 2, Polyurethane Coating, HPPE Lining
  • Multiple product options available

    Cut Resistant Gloves, Polyurethane Coating Material, HPPE Lining, Color Black/White, Knit Cuff, Coating Coverage Palm, Finger Style Full Finger, Palm Material...More

  • Category : Cut-Resistant Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cowhide Leather Palm Gloves, Knit Wrist Cuff, Blue/Gray Cowhide Leather Palm Gloves, Knit Wrist Cuff, Blue/Gray
  • Multiple product options available

    Leather Palm Gloves, Leather Palm Material Cowhide, Leather Palm Type Split, Striped Cotton Back Material, Knit Wrist Cuff, Color Blue/Gray, Grade of Leather A, Lining...More

  • Category : Leather Work Gloves
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Gloves, Cut Level 3, Leather Coating, Kevlar(R) Lining Cut Resistant Gloves, Cut Level 3, Leather Coating, Kevlar(R) Lining
  • Multiple product options available

    Cut Resistant Gloves, Leather Coating Material, Kevlar(r) Lining, 3 ANSI/ISEA Cut Level, Thumb Style Straight, Finger Style Full Finger and 1 Pair, Varies by: ANSI/ISEA...More

  • Category : Cut-Resistant Gloves
Hot Mill Gloves, Cotton, 275°F Max. Temp., Men's L
  • TM

    Grainger Choice

  • CONDOR
  • Cut Resistant Gloves, Cut Level 4, Natural Rubber Latex Coating, Kevlar(R) Lining Cut Resistant Gloves, Cut Level 4, Natural Rubber Latex Coating, Kevlar(R) Lining
  • Multiple product options available

    Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(r) Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Color Yellow/Blue, Knit Cuff, Coating...More

  • Category : Cut-Resistant Gloves
  • ANSELL
  • PVC Cold Protection Gloves PVC Cold Protection Gloves
  • Multiple product options available

    Cold Protection Gloves, Safety Cuff, Foam Insulate Lining, L, Tan, Palm Material PVC, Back Material PVC, Coating Material Vinyl, Finger Material PVC, Thumb Material PVC,...More

  • Category : Cold-Condition Gloves
Steam Resistant Gloves, Cotton/Acrylic, 400°F Max. Temp.,&#x
Heat Resistant Glove, Kevlar®/Nomex®, 482°F Max. Tem
Heat Resistant Gloves, Leather, 500°F Max. Temp., Men's
Heat Resistant Gloves, Nitrile, 400°F Max. Temp., 10, P
  • ANSELL
  • Heat Resistant Gloves, Nitrile, 400°F Max. Temp., 10, PR 1 Nitrile Heat Resistant Gloves
  • Item # 3AR54
  • Mfr. Model # 42-474
  • Heat Resistant Gloves, Material Nitrile, Max. Temp. 400 Degrees F, Cuff Gauntlet, Size 10, Color Gray, Length...More

  • Category : Heat Resistant Gloves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More