Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Digital Multimeters (DMMs)

70 Results Found that Include 310 Products

Results per page:  16 | 32 | 48
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Industrial DMM/Clamp On Kit
General Hand Tool Kit, Number of Pieces:  159, Ap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • General Hand Tool Kit, Number of Pieces: 159, Application: Caterpillar Service Tool Kit
  • Item # 7AY00
  • Mfr. Model # 7AY00
  • General Hand Tool Kit, Sub-Category Contractor Tool Set, Tool Storage Included No, Number of Pieces 159, Tool...More

  • Category : General Hand Tool Kits
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Test Lead Kit, For Use With Multimeters and Clamp On&#
LCD Superheating, Subcooling Meter
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Electrical Combo Kit
  • MILWAUKEE
  • Electrical Combo Kit Electrical Combo Kit
  • Item # 6JHY5
  • Mfr. Model # 2220-20
  • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

  • Category : Instrument Combination Kits
Digital Multimeter, Pen - Basic Features Multimeter Style,
Electrical Test Kit
  • GENERAL TOOLS
  • Electrical Test Kit Electrical Test Kit
  • Item # 40LJ15
  • Mfr. Model # KT20
  • Electrical Test Kit, Includes 600A AC Clamp Meter, CAT II 600V Digital Multimeter, Audible/Visual NCV Tester,...More

  • Category : Instrument Combination Kits
Voltage Detector, 70 to 600VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector, 70 to 600VAC Voltage Detector
  • Item # 6JG68
  • Mfr. Model # 6JG68
  • Voltage Detector, Voltage Range 70 to 600VAC, 6 to 36 VDC, Indication Audible, Battery Type 9V, Length 6 In.,...More

  • Category : Voltage Detectors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More