Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Air Velocity Monitors

26 Results Found that Include 65 Products

Results per page:  16 | 32 | 48
Anemometer with Humidity,60 to 3937 fpm
  • AMPROBE
  • Anemometer with Humidity, 60 to 3937 fpm Anemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
  • TM

    Grainger Choice

  • Anemometer Anemometer
  • Multiple product options available

    Multiple product options available

  • Category : Air Velocity Meters and Anemometers
Environmental Meter,80 to 5910 fpm,LCD
  • EXTECH
  • Environmental Meter, 80 to 5910 fpm, LCD Environmental Meter,80 to 5910 fpm,LCD
  • Item # 36FW24
  • Mfr. Model # 45170CM
  • Environmental Meter, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Handheld Micromanometer Kit,0 to 16In WC
  • FLUKE
  • Handheld Micromanometer Kit, 0 to 16In WC Handheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Lab Fume Hood Monitor,0 to 1000 fpm,9V
Air Velocity Monitor, 25 to 400 FPM
Monitor,Air Velocity
Labels,Face Velocity,PK32
Air Velocity Transmitter,Display Red LED
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter, Display Red LED Air Velocity Transmitter,Display Red LED
  • Item # 1AEW5
  • Mfr. Model # 641RM-12-LED
  • Air Velocity Transmitter, Velocity Ranges 0 To 250 FPM, 0 To 15,000 FPM, Velocity Accuracy +/-3% (32 To 122...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter,0 To 15,000 FPM
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter, 0 To 15,000 FPM Air Velocity Transmitter,0 To 15,000 FPM
  • Item # 1AEW4
  • Mfr. Model # 641RM-12
  • Air Velocity Transmitter, Velocity Ranges 0 To 250 FPM, 0 To 15,000 FPM, Velocity Accuracy +/-3% (32 To 122...More

  • Category : Air Velocity Transmitters
Fume Hood Monitor,50 to 250 fpm,9-30V
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C746
  • Mfr. Model # 641-12
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C747
  • Mfr. Model # 641-6-LED
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C748
  • Mfr. Model # 641-12-LED
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C749
  • Mfr. Model # 641-18-LED
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C750
  • Mfr. Model # 641-18
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C751
  • Mfr. Model # 641-24
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C752
  • Mfr. Model # 641-24-LED
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C745
  • Mfr. Model # 641-6
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More