Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC Analyzers

63 Results Found that Include 133 Products

Results per page:  16 | 32 | 48
Air Velocity Monitor, 25 to 400 FPM
Particle Counter,Size 0.3, 1.0, 5.0 uM
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Particle Counter, Size 0.3, 1.0, 5.0 uM Particle Counter,Size 0.3, 1.0, 5.0 uM
  • Item # 23V750
  • Mfr. Model # 23V750
  • Particle Counter, Includes Power Adaptor, Battery, Zero Filter, Tripod, USB Cable, Software, 4G Micro SD,...More

  • Category : Particle Counters
Digital Manometer,-60 to +60 In.WG
  • UEI TEST INSTRUMENTS
  • Digital Manometer, -60 to +60 In.WG Digital Manometer,-60 to +60 In.WG
  • Item # 9LHH8
  • Mfr. Model # EM201B
  • Digital Micromanometer, Pressure Range -60 to +60 In. WC, Max. Pressure 10 psi, Accuracy +/-0.02 Less Than ...More

  • Category : Micromanometers
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
ANEMOMETER/DIFF MANOMETER
  • EXTECH
  • ANEMOMETER/DIFF MANOMETER ANEMOMETER/DIFF MANOMETER
  • Item # 9XJ80
  • Mfr. Model # HD350
  • Digital Micromanometer, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 0.752 psi...More

  • Category : Micromanometers
Particle Counter,6 Ch
  • FLUKE
  • Particle Counter, 6 Ch Particle Counter,6 Ch
  • Item # 20Z194
  • Mfr. Model # FLUKE-985
  • Particle Counter, Includes Instrument Cradle, Power Adapter W Intl Power Adaptor Set,USB Cable,Ethernet...More

  • Category : Particle Counters
Handheld Micromanometer Kit,0 to 16In WC
  • FLUKE
  • Handheld Micromanometer Kit, 0 to 16In WC Handheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Digital Manometer,LCD,9V,1/8 in. NPT
  • YELLOW JACKET
  • Digital Manometer, LCD, 9V, 1/8 in. NPT Digital Manometer,LCD,9V,1/8 in. NPT
  • Item # 45JT41
  • Mfr. Model # 78052
  • Digital Manometer, Type Digital, Pressure Range -19.95 to 19.95 In WC, Accuracy +/-1.5 Percent, Display LCD,...More

  • Category : Micromanometers
Digital Manometer,+/-101.5 psi,LCD
Portable Manometer,0-15 Kpa
  • TEST PRODUCTS INTL.
  • Portable Manometer, 0-15 Kpa Portable Manometer,0-15 Kpa
  • Item # 3LYA9
  • Mfr. Model # 608
  • Portable Digital Manometer, Pressure Range 0 to 2.175 In WC, Operating Range 0 to 15 KPa, Accuracy +/-1...More

  • Category : Micromanometers
Manometer,Range 0 to 55.36 In WC
  • AMPROBE
  • Manometer, Range 0 to 55.36 In WC Manometer,Range 0 to 55.36 In WC
  • Item # 4FKR8
  • Mfr. Model # MAN02-A
  • Manometer, Pressure Range 0 to 55.36 In WC, Operating Range 0 to 13.78 Kpa, Max. Pressure 2 psi (0.1379 Bar),...More

  • Category : Micromanometers
Dual Differential Input Manometer
  • TEST PRODUCTS INTL.
  • Dual Differential Input Manometer Dual Differential Input Manometer
  • Item # 3LYC4
  • Mfr. Model # 621
  • Dual Differential Input Manometer, Pressure Range 120 In. WC, Accuracy +/-0.2 Percent FS, Display 5 Digit...More

  • Category : Micromanometers
Fume Hood Monitor,50 to 250 fpm,9-30V
Lab Fume Hood Monitor,0 to 1000 fpm,9V
Wind Speed Meter,0 to 80 mph
Pressure Meter/Datalogger
  • EXTECH
  • Pressure Meter/Datalogger Pressure Meter/Datalogger
  • Item # 13G533
  • Mfr. Model # SDL700
  • Pressure Meter, Type Transducer, Pressure Range 30psi (2bar), 150psi (10bar) or 290psi (20bar) (Dependent On...More

  • Category : Micromanometers
Labels,Face Velocity,PK32
Deluxe Digital Manometer
  • GENERAL
  • Deluxe Digital Manometer Deluxe Digital Manometer
  • Item # 3LYE2
  • Mfr. Model # DM8200
  • Deluxe Digital Manometer, Pressure Range 100, Operating Range 0 to 2768 In. WC (0 to 689 KPa), Max. Pressure...More

  • Category : Micromanometers
Video Particle Counter
Monitor,Air Velocity
Single Input Digital Manometer
  • UEI TEST INSTRUMENTS
  • Single Input Digital Manometer Single Input Digital Manometer
  • Item # 6CMT9
  • Mfr. Model # EM151
  • Digital Manometer, Pressure Range -20 to +20 In WC, Operating Range -20 to 20 In WC (-4.98 to 4.98 KPa), Max....More

  • Category : Micromanometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More