Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Wind Speed Indicators

43 Results Found that Include 119 Products

Results per page:  16 | 32 | 48
Mini Thermo Anemometer,With Compass
  • EXTECH
  • Mini Thermo Anemometer, With Compass Mini Thermo Anemometer,With Compass
  • Item # 40GR97
  • Mfr. Model # 45168CP
  • Mini Thermo Anemometer, 0 to 99.9 Percent Relative Humidity Range, 5 Degrees to 122 Degrees Temp. Range (F),...More

  • Category : Heat Stress Monitors
  • TM

    Grainger Choice

  • Anemometer Anemometer
  • Multiple product options available

    Multiple product options available

  • Category : Air Velocity Meters and Anemometers
Environmental Meter,Hi-Vis Green w/WiFi
  • KESTREL
  • Environmental Meter, Hi-Vis Green w/WiFi Environmental Meter,Hi-Vis Green w/WiFi
  • Item # 49KA98
  • Mfr. Model # 0852LHVG
  • Environmental Meter, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 118...More

  • Category : Air Velocity Meters and Anemometers
Anemometer with Humidity,60 to 3937 fpm
  • AMPROBE
  • Anemometer with Humidity, 60 to 3937 fpm Anemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Lab Fume Hood Monitor,0 to 1000 fpm,9V
Air Velocity Monitor, 25 to 400 FPM
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Air Velocity Meter,260 to 1200 fpm
  • DWYER
  • Air Velocity Meter, 260 to 1200 fpm Air Velocity Meter
  • Item # 3T297
  • Mfr. Model # 460
  • Air Velocity Meter, Mechanical Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 260 to...More

  • Category : Air Velocity Meters and Anemometers
Wireless Multizone Thermometer,32-122F
  • TAYLOR
  • Wireless Multizone Thermometer, 32-122F Wireless Multizone Thermometer
  • Item # 2DBD9
  • Mfr. Model # 2752
  • Wireless Multizone Thermometer, Features Calculates Heat Index and Wind Chill, Clock, and Calendar, Can...More

  • Category : Wireless Thermometers/Humidity Meters
Environmental Meter,80 to 5910 fpm,LCD
  • EXTECH
  • Environmental Meter, 80 to 5910 fpm, LCD Environmental Meter,80 to 5910 fpm,LCD
  • Item # 36FW24
  • Mfr. Model # 45170CM
  • Environmental Meter, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Air Velocity Transmitter,0 To 15,000 FPM
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter, 0 To 15,000 FPM Air Velocity Transmitter,0 To 15,000 FPM
  • Item # 1AEW4
  • Mfr. Model # 641RM-12
  • Air Velocity Transmitter, Velocity Ranges 0 To 250 FPM, 0 To 15,000 FPM, Velocity Accuracy +/-3% (32 To 122...More

  • Category : Air Velocity Transmitters
Fume Hood Monitor,50 to 250 fpm,9-30V
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C748
  • Mfr. Model # 641-12-LED
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Monitor,Air Velocity
Weather Meter,Desert Tan,0.3 to 48.87"Hg
  • KESTREL
  • Weather Meter, Desert Tan, 0.3 to 48.87"Hg Weather Meter,Desert Tan,0.3 to 48.87"Hg
  • Item # 49KA93
  • Mfr. Model # 0855TAN
  • Weather Meter, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 118 to...More

  • Category : Air Velocity Meters and Anemometers
Anemometer,Hot Wire and Thermistor
  • TESTO
  • Anemometer, Hot Wire and Thermistor Anemometer,Hot Wire and Thermistor
  • Item # 49ZZ52
  • Mfr. Model # 0560 1405
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 0 to...More

  • Category : Air Velocity Meters and Anemometers
Weather Meter,LCD,Yellow w/WiFi
  • KESTREL
  • Weather Meter, LCD, Yellow w/WiFi Weather Meter,LCD,Yellow w/WiFi
  • Item # 49KA94
  • Mfr. Model # 0855LVYEL
  • Weather Meter, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 118 to...More

  • Category : Air Velocity Meters and Anemometers
Weather Meter,Yellow,0.3 to 48.87" Hg
  • KESTREL
  • Weather Meter, Yellow, 0.3 to 48.87" Hg Weather Meter,Yellow,0.3 to 48.87" Hg
  • Item # 49KA91
  • Mfr. Model # 0855YEL
  • Weather Meter, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 118 to...More

  • Category : Air Velocity Meters and Anemometers
Environmental Meter,LCD,Black w/WiFi
  • KESTREL
  • Environmental Meter, LCD, Black w/WiFi Environmental Meter,LCD,Black w/WiFi
  • Item # 49KA90
  • Mfr. Model # 0850LBLK
  • Environmental Meter, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 118...More

  • Category : Air Velocity Meters and Anemometers
Environmental Meter,Blk,0.3 to 48.87" Hg
  • KESTREL
  • Environmental Meter, Blk, 0.3 to 48.87" Hg Environmental Meter,Blk,0.3 to 48.87" Hg
  • Item # 49KA89
  • Mfr. Model # 0850BLK
  • Environmental Meter, Rotating Vane Sensing Method, Data Logging Yes, Humidity Sensing Yes, Velocity (FPM) 118...More

  • Category : Air Velocity Meters and Anemometers
Anemometer,Rotating Vane and Thermistor
  • TESTO
  • Anemometer, Rotating Vane and Thermistor Anemometer,Rotating Vane and Thermistor
  • Item # 49ZZ53
  • Mfr. Model # 0560 1410
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

  • Category : Air Velocity Meters and Anemometers
Air Velocity Transmitter
  • DWYER INSTRUMENTS
  • Air Velocity Transmitter Air Velocity Transmitter
  • Item # 22C745
  • Mfr. Model # 641-6
  • Air Velocity Transmitter, Velocity Ranges FPM: 250, 500, 1000, 2000, 3000, 5000, 10000, 15000, Velocity...More

  • Category : Air Velocity Transmitters
Labels,Face Velocity,PK32
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More