Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Temperature Displays

160 Results Found that Include 371 Products

Results per page:  16 | 32 | 48
Analog Refrigerator Freezer Thermometer with -20° to 86°
Dial Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Dial Pocket Thermometer, 5 In. L Dial Pocket Thermometer,5 In. L
  • Item # 6HXE8
  • Mfr. Model # FGTHP220C
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F,...More

  • Category : Pocket Thermometers
Digital Therm, Refrigerator/Freezer
  • TRACEABLE
  • Digital Therm, Refrigerator/Freezer Digital Therm, Refrigerator/Freezer
  • Item # 3KTU9
  • Mfr. Model # 4127
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Analog Refrigerator Freezer Thermometer with -20° to 80°
Digital Hygrometer,Indoor,14 to 122 F
  • TAYLOR
  • Digital Hygrometer, Indoor, 14 to 122 F Digital Hygrometer
  • Item # 48TA32
  • Mfr. Model # 1732
  • Digital Hygrometer, Indoor, Desk Mounting, 14 Degrees to 122 Degrees Temp. Range (F), -10 Degrees to 50...More

  • Category : Wall and Desk Hygrometers
Digital Thermometer, Econo
  • TRACEABLE
  • Digital Thermometer, Econo Digital Thermometer, Econo
  • Item # 3KGR3
  • Mfr. Model # 4157
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

  • Category : Wall, Desk, and Window Thermometers
Digital Panel Mount,-40 to 300
  • TAYLOR
  • Digital Panel Mount, -40 to 300 Digital Panel Mount,-40 to 300
  • Item # 5XL18
  • Mfr. Model # 9940-10
  • Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery,...More

  • Category : Digital Panel Mount Thermometers
LCD Digital Food Service Thermometer with -58° to 392&d
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • LCD Digital Food Service Thermometer with -58° to 392° Temp. Range (F) LCD Digital Food Service Thermometer with -58° to 392° Temp. Range (F)
  • Item # 8RFZ6
  • Mfr. Model # ACC895REF
  • Digital Food Service Thermometer, Refrigerator/Freezer, Temp. Range (F) -58 Degrees to 392 Degrees , Temp....More

  • Category : Food Service Thermometers
Digital Thermometer, 5 ml Vaccine
  • TRACEABLE
  • Digital Thermometer, 5 ml Vaccine Digital Thermometer, 5 ml Vaccine
  • Item # 6KDZ9
  • Mfr. Model # 4527
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Infrared Thermometer, -49° to 752°F Temp. Range (F&
Digital Therm, Refrigerator/Freezer Plus
  • TRACEABLE
  • Digital Therm, Refrigerator/Freezer Plus Digital Therm, Refrigerator/Freezer Plus
  • Item # 3KTV4
  • Mfr. Model # 4227
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
5" LCD Waterproof Thermometer with -40° to 500°
5" LCD Digital Chef Thermometer with -40° to 302&d
Light Switch Thermometer,-40 to 230
  • WEISS
  • Light Switch Thermometer, -40 to 230 Light Switch Thermometer,-40 to 230
  • Item # 2HXZ3
  • Mfr. Model # 24DT-L4F0
  • Light Switch Thermometer, Sensor Type Thermistor, -40 Degrees to 230 Degrees Temp. Range (F), 40 Degrees to...More

  • Category : Digital Panel Mount Thermometers
Digital Pocket Thermometer,4 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 4 In. L Digital Pocket Thermometer
  • Item # 24Y993
  • Mfr. Model # DPP800WG
  • Digital Pocket Thermometer, Temp. Range (F) -40 Degrees to 450 Degrees F, Temp. Range (C) -40 Degrees to 232...More

  • Category : Pocket Thermometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More